![B4-RET-30](/medias/INDSUIASSYXX-IDLR-CNVR-R-STL-300x300.jpg?context=bWFzdGVyfHJvb3R8NTIzM3xpbWFnZS9qcGVnfGFEWXhMMmhqTmk4NU9ETTBOVEkxTnpVek16YzBMMGxPUkZOVlNVRlRVMWxZV0Y5SlJFeFNYME5PVmxKZlVsOVRWRXhmTXpBd2VETXdNQzVxY0djfGVlZDg1Yjc4NjEyNTMxZDRhZWZhMzZiMDc0ZjE1MTQ0MGM1OWIwZTc3MDhkMDFkMmEzODM1ZjJmMmY2YWI2ZDk)
![B4-RET-30](/medias/INDSUIASSYXX-IDLR-CNVR-R-STL-300x300.jpg?context=bWFzdGVyfHJvb3R8NTIzM3xpbWFnZS9qcGVnfGFEWXhMMmhqTmk4NU9ETTBOVEkxTnpVek16YzBMMGxPUkZOVlNVRlRVMWxZV0Y5SlJFeFNYME5PVmxKZlVsOVRWRXhmTXpBd2VETXdNQzVxY0djfGVlZDg1Yjc4NjEyNTMxZDRhZWZhMzZiMDc0ZjE1MTQ0MGM1OWIwZTc3MDhkMDFkMmEzODM1ZjJmMmY2YWI2ZDk)
SUPERIOR INDUSTRIES
SUPERIOR INDUSTRIES
B4-RET-30
SUPERIOR INDUSTRIES SUPERIOR INDUSTRIES
Description
B4-RET-30 ; RETURN IDLER
Idler Assembly, Conveyor; 30" Belt Width; 4" Roller Diameter; Return; 0 Degree; CEMA B; Side Mount; Steel Roller Material; Ball Bearing; Non-Relubricatable
Part #
B4-RET-30
BDI #
21458943
![WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov](/_ui/desktop/new/img/icons/p65-warning.png)
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/enouseStore/Categories/Material-Handling/Conveyor-Components/Conveyor-Idlers/Conveyor-Idler-Assembly/B4-RET-30/p/21458943
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
24101717
Weight / Kilogram
9.98
Product Group - BDI
M00134
Product Name
Idler Assembly
Product Type
Return
Troughing Angle
0 Degree
Mounting Method
Side Mount
Number of Rollers
1
CEMA Class
CEMA B
Roller Material
Steel
Bearing Type
Ball Bearing
Relubricatable
No
Inch - Metric
Inch
Other Features
Drop Bracket Mounting
Category - BDI
Conveyor Idler Assembly
Harmonized Tariff Code
8431.39.00.80
Noun
Assembly
Keyword String
Idler Conveyor
Manufacturer URL
https://superior-ind.com
Weight / LBS
22
Long Description
Idler Assembly, Conveyor; 30" Belt Width; 4" Roller Diameter; Return; 0 Degree; CEMA B; Side Mount; Steel Roller Material; Ball Bearing; Non-Relubricatable
Overall Height
6.5 Inch | 165.1 Millimeter
Roller Width
33.375 Inch | 847.725 Millimeter
Roller Diameter
4 Inch | 101.6 Millimeter
Base to Center Roll Height
6.5 Inch | 165.1 Millimeter
Mounting Distance Across Roller Axis
4 Inch | 101.6 Millimeter
Mounting Distance On Roller Axis
39 Inch | 990.6 Millimeter
Base to Roller Center
4.5 Inch | 114.3 Millimeter
Overall Length
40.438 Inch | 1027.125 Millimeter
Overall Width
6 Inch | 152.4 Millimeter
Belt Width
30 Inch | 762 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh