PRECISION PULLEY
PRECISION PULLEY
E6-47LSI-72
PRECISION PULLEY PRECISION PULLEY
Description
E6-47LSI-72 IMPACT FLAT CARRIER IDLER ; LIVE SHFT 72" BELT W 6" RLR 47DEG
72" Belt Width; 6" Roller Diameter; Live Shaft Impact; 0 Degree Trough Angle; CEMA E; Direct Mount; Rubber Disc Roller Material; Ball Bearing; Non-Relubricatable
Part #
E6-47LSI-72
BDI #
23159842
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/enouseStore/Categories/Material-Handling/Conveyor-Components/Conveyor-Idlers/Conveyor-Idler-Assembly/E6-47LSI-72/p/23159842
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
24101717
Weight / Kilogram
163.293
Product Group - BDI
M00134
Product Name
Idler Assembly
Product Type
Live Shaft Impact
Troughing Angle
0 Degree
Mounting Method
Direct Mount
Number of Rollers
1
CEMA Class
CEMA E
Roller Material
Rubber Disc
Bearing Type
Ball Bearing
Relubricatable
No
Inch - Metric
Inch
Other Features
2-15/16 Inch Shaft
Category - BDI
Conveyor Idler Assembly
Harmonized Tariff Code
8431.39.00.80
Noun
Assembly
Manufacturer Item Number
E6-47LSI-72
Weight / LBS
360
Long Description
72" Belt Width; 6" Roller Diameter; Live Shaft Impact; 0 Degree Trough Angle; CEMA E; Direct Mount; Rubber Disc Roller Material; Ball Bearing; Non-Relubricatable
Overall Height
6 Inch | 152.4 Millimeter
Overall Width
6 Inch | 152.4 Millimeter
Mounting Distance On Roller Axis
81 Inch | 2057.4 Millimeter
Roller Diameter
6 Inch | 152.4 Millimeter
Roller Width
74.625 Inch | 1895.475 Millimeter
Belt Width
72 Inch | 1828.8 Millimeter
Overall Length
86 Inch | 2184.4 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh