https://www.bdiexpress.com/medias/INDDODPLYXXX-DRM-ST-HDTY-XT-PLN-300x300.jpg?context=bWFzdGVyfHJvb3R8MTU2NTh8aW1hZ2UvanBlZ3xhREEzTDJneVl5OHhNRGN4TnpZMU56TXdNVEF5TWk5SlRrUkVUMFJRVEZsWVdGaGZSRkpOWDFOVVgwaEVWRmxmV0ZSZlVFeE9Yek13TUhnek1EQXVhbkJufGJlZmRjM2IzYjQ0YWYwMzVkZGUwN2ZmM2JhMTBmNmJjOGE5ODM0ODc5Mjc4ZTc5OTY3ZmJhNDAxZjNlMWJjZmQ
DODGE
DODGE
16X63 ST DR XT60 3/8 PLAIN LAG ; 293541
DODGE DODGE
Description
16X63 ST DR XT60 3/8 PLAIN LAG ; 293541, DRUM PULLEY (SMARTCATALOG)
Conveyor Pulley; Drum; Straight Face; 63" Face Width; Bushed Mount; XT60 Bushing; Heavy Duty Class; 16" Pulley Diameter; 5-7/16 To 6" Bushing Bore Range; 1 Keyseats
Part #
293541
BDI #
27299379
Details
4434.53
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/enouseStore/Categories/Material-Handling/Conveyor-Components/Conveyor-Pulleys/16X63-ST-DR-XT60-3-8-PLAIN-LAG-;-293541/p/27299379
Your Price
$ 4,434.53 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
1
UNSPSC
24101700
EAN
782477242519
Weight / US pound
513
Product Group - BDI
M00134
Product Name
Pulley
Product Type
Drum
Face Type
Straight Face
Mounting Method
Bushed
Bushing Size
XT60
Class
Heavy Duty
Number of Keyseats
1
Other Features
XT Bushing | CEMA Specification | With 3/8 Inch Plain Lagging
Inch - Metric
Inch
Category - BDI
Conveyor Components Pulley
Harmonized Tariff Code
8483.50.90.80
Noun
Pulley
Keyword String
Conveyor
Manufacturer URL
https://dodgeindustrial.com
Manufacturer Item Number
293541
Long Description
Conveyor Pulley; Drum; Straight Face; 63" Face Width; Bushed Mount; XT60 Bushing; Heavy Duty Class; 16" Pulley Diameter; 5-7/16 To 6" Bushing Bore Range; 1 Keyseats
Bore
0 Inch | 0 Millimeter
Length Thru Bore
4.125 Inch | 104.775 Millimeter
Face Width
63 Inch | 1600.2 Millimeter
Pulley Diameter
16 Inch | 406.4 Millimeter
Bushing Bore Range
5-7/16 To 6 Inch | 138.113 To 152.4 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh