

REXNORD
REXNORD
769-609163N
REXNORD REXNORD
Description
769-609163N G-RAIL ; NON-RETURNABLE UHT-20MM TEE WH 14GA 10FT
Tee Guide Rail; 0.78" Track Width; 10 Feet Long; 0.83" Height; 0.78" Width; Stainless Steel; Polyethylene Insert/Roller Material
Part #
10324404
BDI #
24109169

Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/enouseStore/Categories/Material-Handling/Conveyor-Components/Guides/769-609163N/p/24109169
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
24101700
Weight / Kilogram
0.78
EAN
0782934803154
Product Group - BDI
M00134
Product Name
Tee Guide Rail
Length - Feet
10
Material
Stainless Steel
Insert/Roller Material
Polyethylene
Other Features
14 Gauge Stainless Steel Sheath
Inch - Metric
Inch
Category - BDI
Conveyor Components Guides
Harmonized Tariff Code
8431.39.00.10
Noun
Rail
Keyword String
Tee Guide
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Internal Number
10324404
Weight / LBS
1.72
Long Description
Tee Guide Rail; 0.78" Track Width; 10 Feet Long; 0.83" Height; 0.78" Width; Stainless Steel; Polyethylene Insert/Roller Material
Height
0.83 Inch | 21.082 Millimeter
Width
0.78 Inch | 19.812 Millimeter
Track Width
0.78 Inch | 19.812 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh