

SYSTEM PLAST
SYSTEM PLAST
VG-NG81-SR-250
SYSTEM PLAST SYSTEM PLAST
Description
SYSTEM PLAST VG-NG81-SR-250
Side Guide; Series NG81; 250 Feet Long; 0.33" Height; 0.77" Width; Nolu-SR
Part #
VG-NG81-SR-250
BDI #
338447

Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/enouseStore/Categories/Material-Handling/Conveyor-Components/Guides/VG-NG81-SR-250/p/338447
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
24101700
Weight / Kilogram
0.026
Product Group - BDI
M00134
Product Name
Side Guide
Length - Feet
250
Series
NG81
Material
Nolu-SR
Other Features
Price is per Foot | Neck Guide | Clips onto 11 Gauge Sheet Metal | For PET Container
Inch - Metric
Inch
Category - BDI
Conveyor Components Guides
Harmonized Tariff Code
8431.39.00.10
Noun
Guide
Keyword String
Side
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
VG-NG81-SR-250
Manufacturer Internal Number
VG-NG81-SR
Weight / LBS
0.058
Long Description
Side Guide; Series NG81; 250 Feet Long; 0.33" Height; 0.77" Width; Nolu-SR
Height
0.33 Inch | 8.382 Millimeter
Width
0.77 Inch | 19.558 Millimeter
Track Width
0 Inch | 0 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh