Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

VG-511H-03-SM20-L7T https://www.bdiexpress.com/medias/INDVGELVLRXX-511HT-1LH-300x300.jpg?context=bWFzdGVyfHJvb3R8MTA2MzR8aW1hZ2UvanBlZ3xhR013TDJobVl5ODRPVFl4TWpnME16YzBOVFU0TG1wd1p3fGUwMjhlZjFkZjBkOTQzMzYwZmY5M2NhMmI2ZTEzM2RhYTQwMmRkNmI0YTgwMWNhN2ZjMGJjYmQyOGFhNDAzYmI
343243 Levelers 

SYSTEM PLAST SYSTEM PLAST

VG-511H-03-SM20-L7T

Description

VG-511H-03-SM20-L7T CONVEYOR LEVELER ; NON-RETURNABLE LOCALIGN SS

Leveler; Articulating; M20 Thread Size; 154.686MM Thread Length; 511H-T Series; 195.326MM Overall Height; 40.64MM Base Plate Height; 101.6MM Base Plate Diameter; 1 Mounting Holes; 0.48 Inch Mounting Hole Size; Stainless Steel Stem Material

Part #

VG-511H-03-SM20-L7T

BDI #
343243

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
Manufacturer Name
REGAL REXNORD https://www.regalrexnord.com
Minimum Buy Quantity
N/A
UNSPSC
24101700
Weight / Kilogram
0.499
EAN
0787405553811
Product Group - BDI
M00134
Product Name
Leveler
Product Type
Articulating
Thread Size
M20
Articulation
5 Degree
Series
511H-T
Number of Mounting Holes
1
Mounting Hole Size
0.48 Inch
Stem Material
Stainless Steel
Base Plate Material
Polyamide
Vibration Pad Number
VG-512
Other Features
Medium Duty | Maximum Load 2600 Lbs
Inch - Metric
Metric
Category - BDI
Conveyor Components Levelers
Harmonized Tariff Code
8431.39.00.10
Noun
Leveler
Keyword String
Conveyor
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
VG-511H-03-SM20-L7T
Weight / LBS
1.12
Long Description
Leveler; Articulating; M20 Thread Size; 154.686MM Thread Length; 511H-T Series; 195.326MM Overall Height; 40.64MM Base Plate Height; 101.6MM Base Plate Diameter; 1 Mounting Holes; 0.48 Inch Mounting Hole Size; Stainless Steel Stem Material
Thread Length
6.09 Inch | 154.686 Millimeter
Base Plate Height
1.6 Inch | 40.64 Millimeter
Base Plate Diameter
4 Inch | 101.6 Millimeter
Overall Height
7.69 Inch | 195.326 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh