Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

VG-688-3.3-10 https://www.bdiexpress.com/medias/INDVGEASSYXX-LNDVDR-RLRGD-688-3.3-300x300.jpg?context=bWFzdGVyfHJvb3R8NzA3N3xpbWFnZS9qcGVnfGFEYzNMMmhoTXk4eE1EYzJPVFEwTWpVek56VXdNaTlKVGtSV1IwVkJVMU5aV0ZoZlRFNUVWa1JTWDFKTVVrZEVYelk0T0MwekxqTmZNekF3ZURNd01DNXFjR2N8MDFmZmJlNDdjN2MyZjhiZGMyYWViZWJiNDhjNzNmNDM0ZjMyY2VlYjkxOWJmZTU3Mjk2MGJkNzJjYzk3MTE1YQ
339161 Roller and Guide Assemblies 

SYSTEM PLAST SYSTEM PLAST

VG-688-3.3-10

Description

VG-688-3.3-10 BEADED LANE DIVIDER ; NON-RETURNABLE SPEED RAIL 2LD ALUM 10FT

Lane Divider; Roller and Roller Guide; Double Strand Roller; 1.44" Roller Width; 0.45" Roller Diameter; Acetal Material; Series 688-3.3; 10 Feet Long; 3.97" Height; 1.1" Width; Aluminum Guide Material

Part #

VG-688-3.3-10

BDI #
339161

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
REGAL REXNORD https://www.regalrexnord.com
Minimum Buy Quantity
N/A
UNSPSC
24101700
Weight / Kilogram
8.437
EAN
0787405499799
Product Group - BDI
M00134
Product Name
Lane Divider
Product Type
Roller and Roller Guide
Type of Roller
Double Strand Roller
Roller Material
Acetal
Series
688-3.3
Length - Feet
10
Guide Material
Aluminum
Other Features
Side Guide | Operating Temperature -10 to 180 Deg F | FDA Accepted Engineered Polymer Pin | Low Friction Roller | 2 Sided | Grey Roller
Inch - Metric
Inch
Category - BDI
Conveyor Components Roller Assemblies
Harmonized Tariff Code
8431.39.00.10
Noun
Lane Divider
Keyword String
Roller Conveyor
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
VG-688-3.3-10
Manufacturer Internal Number
VG-688-3.3
Weight / LBS
18.6
Long Description
Lane Divider; Roller and Roller Guide; Double Strand Roller; 1.44" Roller Width; 0.45" Roller Diameter; Acetal Material; Series 688-3.3; 10 Feet Long; 3.97" Height; 1.1" Width; Aluminum Guide Material
Width
1.1 Inch | 27.94 Millimeter
Roller Width
1.44 Inch | 36.576 Millimeter
Height
3.97 Inch | 100.838 Millimeter
Roller Diameter
0.45 Inch | 11.43 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh