SYSTEM PLAST
SYSTEM PLAST
VG-SSLD-35-10
SYSTEM PLAST SYSTEM PLAST
Description
VG-SSLD-35-10 CONVEYOR LANE DIVIDER ; LANE DIVIDER SS 3.5" 10FT/RLL
Lane Divider; Guide; Not Applicable; 0" Roller Width; 0" Roller Diameter; Not Applicable Material; Series LD; 10 Feet Long; 4" Height; 3/4" Width; UHMW Guide Material
Part #
VG-SSLD-35-10
BDI #
337574
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Material-Handling/Conveyor-Components/Roller-and-Guide-Assemblies/VG-SSLD-35-10/p/337574
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
24101700
Weight / Kilogram
0.662
EAN
0787405473539
Product Group - BDI
M00134
Product Name
Lane Divider
Product Type
Guide
Type of Roller
Not Applicable
Roller Material
Not Applicable
Series
LD
Length - Feet
10
Guide Material
UHMW
Other Features
14 Gauge Stainless Steel Sheath
Inch - Metric
Inch
Category - BDI
Conveyor Components Roller Assemblies
Harmonized Tariff Code
8431.39.00.10
Noun
Lane Divider
Keyword String
Conveyor
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
VG-SSLD-35-10
Manufacturer Internal Number
VG-SSLD-35
Weight / LBS
1.46
Long Description
Lane Divider; Guide; Not Applicable; 0" Roller Width; 0" Roller Diameter; Not Applicable Material; Series LD; 10 Feet Long; 4" Height; 3/4" Width; UHMW Guide Material
Height
4 Inch | 101.6 Millimeter
Roller Width
0 Inch | 0 Millimeter
Width
0.75 Inch | 19.05 Millimeter
Roller Diameter
0 Inch | 0 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh