https://www.bdiexpress.com/medias/INDREXCHNXXX-820-1PLSTC-300X300.jpg?context=bWFzdGVyfHJvb3R8MTc4NDF8aW1hZ2UvanBlZ3xhR0psTDJobU55OHhNREl3T0Rjek9USTJNalE1TkM5SlRrUlNSVmhEU0U1WVdGaGZPREl3WHpGUVRGTlVRMTh6TURCWU16QXdMbXB3Wnd8MjhhOTA1MDczN2JhZTY3ZGQ4MGRkY2Y2MGEyMGM4MmU4MWZmYmFmOWE2YzczZWFiYzUwNjQxMzIzOTQyN2FjMg
18144284
Table Top Chains
REXNORD
REXNORD
LF 820-K325
REXNORD REXNORD
Description
LF820K3-1/4 TABLETOP CHAIN ; 820 PLASTIC W/PLASTIC TOP 1-1/2" PITCH
Chain, Plate Top; 820; Plastic with Plastic Top; 1-1/2" Pitch; 3-1/4" Chain Width; Straight Running | Back Flexing; Stainless Steel; 1.654" Base Width; Straight Plate
Part #
1240710
BDI #
18144284
Details
23.12
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Material-Handling/Conveyor-Components/Table-Top-Chains/LF-820-K325/p/18144284
Your Price
$ 23.12 / Foot
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31151615
Weight / Kilogram
0.254
EAN
0698210672201
Product Group - BDI
M00330
Chain Size
820
Basic Construction
Plastic with Plastic Top
Component
Chain
Chain Type
Straight Running | Back Flexing
Material Type
Low Friction
Pin Material
Stainless Steel
Price Unit
FT
Order in Multiples of
10FT
Minimum Order Quantity
10FT
Plate Shape
Straight
Inch - Metric
Inch
Category - BDI
Flat Top Chain
Harmonized Tariff Code
8428.39.00.00
Noun
Chain
Keyword String
Plate Top
Manufacturer URL
https://www.regalrexnord.com
Long Description
Chain, Plate Top; 820; Plastic with Plastic Top; 1-1/2" Pitch; 3-1/4" Chain Width; Straight Running | Back Flexing; Stainless Steel; 1.654" Base Width; Straight Plate
Chain Width
3.25 Inch | 82.55 Millimeter
Base Width
1.654 Inch | 42 Millimeter
Plate Height
0.551 Inch | 14 Millimeter
Pin Diameter
0.25 Inch | 6.4 Millimeter
Chain Pitch
1.5 Inch | 38.1 Millimeter
Plate Thickness
0.16 Inch | 4.1 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh