https://www.bdiexpress.com/medias/INDREXCHNXXX-821-1PLSTC-300X300.jpg?context=bWFzdGVyfHJvb3R8MjA0NzF8aW1hZ2UvanBlZ3xhRFV6TDJobU55OHhNREl3T0Rjek9USXlPVGN5Tmk5SlRrUlNSVmhEU0U1WVdGaGZPREl4WHpGUVRGTlVRMTh6TURCWU16QXdMbXB3Wnd8OTQzNjg2MmNmZDNmMjZkZTM1ZTI5NjM0YjhlZDExMGY2NGU1OGQ4MTFhY2IwNzc2MzhjODA2MjRiYzc0YzdiNA
REXNORD
REXNORD
LF 821-K1000
REXNORD REXNORD
Description
LF 821-K1000 TABLETOP CHAIN ; LOW FRICTION 10" W 1-1/2" PITCH
821; Plastic with Plastic Top; Chain; 1-1/2" Pitch; 10" Chain Width; Straight Running | Back Flexing; Low Friction Material Type; Stainless Steel Pin Material; 5.38" Base Width; Straight Plate
Part #
10177694
BDI #
18144287
Details
31.86
USD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/us/enouseStore/Categories/Material-Handling/Conveyor-Components/Table-Top-Chains/LF-821-K1000/p/18144287
Your Price
$ 31.86 / Foot
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31151615
Weight / Kilogram
0.908
EAN
0698210675882
Product Group - BDI
M00330
Chain Size
821
Basic Construction
Plastic with Plastic Top
Component
Chain
Chain Type
Straight Running | Back Flexing
Material Type
Low Friction
Pin Material
Stainless Steel
Price Unit
FT
Order in Multiples of
10FT
Minimum Order Quantity
10FT
Plate Shape
Straight
Inch - Metric
Inch
Other Features
Medium Duty
Category - BDI
Flat Top Chain
Harmonized Tariff Code
8428.39.00.00
Noun
Chain
Keyword String
Plate Top
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Internal Number
LF821 10 I
Weight / LBS
2
Long Description
821; Plastic with Plastic Top; Chain; 1-1/2" Pitch; 10" Chain Width; Straight Running | Back Flexing; Low Friction Material Type; Stainless Steel Pin Material; 5.38" Base Width; Straight Plate
Tab Width
0 Inch | 0 Millimeter
Chain Width
10 Inch | 254 Millimeter
Chain Pitch
1.5 Inch | 38.1 Millimeter
Pin Diameter
0.25 Inch | 6.35 Millimeter
Plate Thickness
0.19 Inch | 4.826 Millimeter
Plate Height
0.57 Inch | 14.478 Millimeter
Base Width
5.38 Inch | 136.652 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh