![LF1873-SG](/medias/INDREXCHNXXX-1843-2STLGR-TAB-300X300.jpg?context=bWFzdGVyfHJvb3R8MjM2MjR8aW1hZ2UvanBlZ3xhRFUyTDJobU5DOHhNREl3T0Rjek9URTJOREU1TUM5SlRrUlNSVmhEU0U1WVdGaGZNVGcwTTE4eVUxUk1SMUpmVkVGQ1h6TXdNRmd6TURBdWFuQm58NzNhZDFhNDAxNmRlYmU1OTNiOGYxZTc0M2IwOTU1MTkzOGVlNGUxZGFhNzM0NWMwMjljYjEyZjcxNmVmY2JmNw)
![LF1873-SG](/medias/INDREXCHNXXX-1843-2STLGR-TAB-300X300.jpg?context=bWFzdGVyfHJvb3R8MjM2MjR8aW1hZ2UvanBlZ3xhRFUyTDJobU5DOHhNREl3T0Rjek9URTJOREU1TUM5SlRrUlNSVmhEU0U1WVdGaGZNVGcwTTE4eVUxUk1SMUpmVkVGQ1h6TXdNRmd6TURBdWFuQm58NzNhZDFhNDAxNmRlYmU1OTNiOGYxZTc0M2IwOTU1MTkzOGVlNGUxZGFhNzM0NWMwMjljYjEyZjcxNmVmY2JmNw)
REXNORD
REXNORD
LF1873-SG
REXNORD REXNORD
Description
LF1873-SG TABLETOP CHAIN ; 81431511 NON RETURNABLE
1873; 2 Piece Steel with Plastic Top; Chain; 3/4" Pitch; 3-3/4" Chain Width; Straight Running | Side Flexing | Back Flexing; Low Friction Material Type; Stainless Steel Pin Material; 2.23" Tab Width; Straight Plate
Part #
10145641
BDI #
18621490
![WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov](/_ui/desktop/new/img/icons/p65-warning.png)
Details
45.73
USD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/us/enouseStore/Categories/Material-Handling/Conveyor-Components/Table-Top-Chains/LF1873-SG/p/18621490
Your Price
$ 45.73 / Foot
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31151615
Weight / Kilogram
0.086
EAN
0793699921274
Product Group - BDI
M00330
Chain Size
1873
Basic Construction
2 Piece Steel with Plastic Top
Component
Chain
Chain Type
Straight Running | Side Flexing | Back Flexing
Material Type
Low Friction
Pin Material
Stainless Steel
Price Unit
FT
Order in Multiples of
10FT
Minimum Order Quantity
10FT
Plate Shape
Straight
Inch - Metric
Inch
Other Features
Base Roller Chain | With Tab
Category - BDI
Flat Top Chain
Harmonized Tariff Code
8428.39.00.00
Noun
Chain
Keyword String
Plate Top
Manufacturer URL
https://www.regalrexnord.com
Weight / LBS
1.5
Long Description
1873; 2 Piece Steel with Plastic Top; Chain; 3/4" Pitch; 3-3/4" Chain Width; Straight Running | Side Flexing | Back Flexing; Low Friction Material Type; Stainless Steel Pin Material; 2.23" Tab Width; Straight Plate
Base Width
0 Inch | 0 Millimeter
Plate Height
1.14 Inch | 28.956 Millimeter
Chain Pitch
0.75 Inch | 19.05 Millimeter
Chain Width
3.75 Inch | 95.25 Millimeter
Pin Diameter
0.2 Inch | 5.08 Millimeter
Tab Width
2.23 Inch | 56.642 Millimeter
Plate Thickness
0.16 Inch | 4.064 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh