https://www.bdiexpress.com/medias/INDREXTPXXXX-1873G-2STL-TAB-300X300.jpg?context=bWFzdGVyfHJvb3R8MTAzMjh8aW1hZ2UvanBlZ3xhRFZpTDJnNVpTOHhNREl3T0Rjek9EY3dOVFF6T0M5SlRrUlNSVmhVVUZoWVdGaGZNVGczTTBkZk1sTlVURjlVUVVKZk16QXdXRE13TUM1cWNHY3xkZGU3OGZlZjkwMDE3N2ZiNjZjMGRkMzJkMjk5MzEyNmY1ZjkzMjEyMjgyMTUzOWI4M2IzYzYyNmVlZmRhYjVl
REXNORD
REXNORD
TP LF1873TAB GRIP 3.75IN
REXNORD REXNORD
Description
TP LF1873TAB GRIP 3.75IN TOP PLATE ; 114-676-1 2-PIECE STEEL W/PLASTIC TOP
1873; 2 Piece Steel with Plastic Top; Top Plate; 3/4" Pitch; 3-3/4" Chain Width; Straight Running | Side Flexing | Back Flexing; Low Friction Material Type; Stainless Steel Pin Material; 2.23" Tab Width; Straight Plate
Part #
10075617
BDI #
18143852
Details
6.84
USD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/us/enouseStore/Categories/Material-Handling/Conveyor-Components/Table-Top-Chains/TP-LF1873TAB-GRIP-3-75IN/p/18143852
Your Price
$ 6.84 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31151600
Weight / Kilogram
0.036
EAN
0698210847760
Product Group - BDI
M00330
Chain Size
1873
Basic Construction
2 Piece Steel with Plastic Top
Component
Top Plate
Chain Type
Straight Running | Side Flexing | Back Flexing
Material Type
Low Friction
Pin Material
Stainless Steel
Price Unit
EA
Order in Multiples of
EA
Minimum Order Quantity
1
Plate Shape
Straight
Inch - Metric
Inch
Other Features
Base Roller Chain | With Tab
Category - BDI
Flat Top Chain
Harmonized Tariff Code
8428.39.00.00
Noun
Top Plate
Keyword String
Chain
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Internal Number
LF1873 TAB
Weight / LBS
0.079
Long Description
1873; 2 Piece Steel with Plastic Top; Top Plate; 3/4" Pitch; 3-3/4" Chain Width; Straight Running | Side Flexing | Back Flexing; Low Friction Material Type; Stainless Steel Pin Material; 2.23" Tab Width; Straight Plate
Plate Height
1.14 Inch | 28.956 Millimeter
Chain Width
3.75 Inch | 95.25 Millimeter
Chain Pitch
0.75 Inch | 19.05 Millimeter
Tab Width
2.23 Inch | 56.642 Millimeter
Plate Thickness
0.16 Inch | 4.064 Millimeter
Base Width
0 Inch | 0 Millimeter
Pin Diameter
0.2 Inch | 5.08 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh