REXNORD
REXNORD
N5936-24T 1-3/16IN KW2SS
REXNORD REXNORD
Description
N5936-24T 1-3/16IN KW2SS SPROCKET ; 114-699-5
1-3/16" Bore; 5935 | 5936 | 6938; 0-3/4" Pitch; 24 Teeth; 5.88" Outside Diameter; 5.801" Pitch Diameter; C-Hub Both Sides; Finished Bore; Round; Straight Running | Back Flexing; Thermoplastic
Part #
N5936-24T 1-3/16IN KW2SS
BDI #
19435106
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Material-Handling/Conveyor-Components/Table-Top-and-Modular-Sprockets/N5936-24T-1-3-16IN-KW2SS/p/19435106
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171903
Weight / Kilogram
0.2
EAN
0793699427332
Product Group - BDI
M00332
Modular - Flat Top Size
5935 | 5936 | 6938
Number of Teeth
24
Hub Type
C-Hub Both Sides
Mounting Method
Finished Bore
Bore Profile
Round
Modular - Flat Top Type
Straight Running | Back Flexing
Material
Thermoplastic
Grooved Yes or No
No
Split Yes or No
No
Keyway Yes/No
Yes
Inch - Metric
Inch
Other Features
With Set Screw
Category - BDI
Flat Top Sprockets
Harmonized Tariff Code
8483.90.10.50
Noun
Sprocket
Keyword String
Conveying Chain
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Internal Number
N5936-24T
Weight / LBS
0.44
Long Description
1-3/16" Bore; 5935 | 5936 | 6938; 0-3/4" Pitch; 24 Teeth; 5.88" Outside Diameter; 5.801" Pitch Diameter; C-Hub Both Sides; Finished Bore; Round; Straight Running | Back Flexing; Thermoplastic
Outside Diameter
5.88 Inch | 149.352 Millimeter
Bore
1.188 Inch | 30.175 Millimeter
Pitch
0.75 Inch | 19.05 Millimeter
Pitch Diameter
5.801 Inch | 147.345 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh