https://www.bdiexpress.com/medias/INDREXSPKTXX-1500-BC-PL-RD-300x300.jpg?context=bWFzdGVyfHJvb3R8MjMyOTR8aW1hZ2UvanBlZ3xhR00zTDJnd1lTOHhNREk1TXpReE1qWTVNVGs1T0M5SlRrUlNSVmhUVUV0VVdGaGZNVFV3TUY5Q1ExOVFURjlTUkY4ek1EQjRNekF3TG1wd1p3fGFiZjY2OTQ3NjkyYWJjNmFhMjA2YWI0MWFjOGU2YmUzYjY2NzI4MDkxMjExZWRjOGM2MGVmN2I1MzllMzI3ZDA
REXNORD
REXNORD
NS1500-32T 1-1/4IN KWSS
REXNORD REXNORD
Description
NS1500-32T 1-1/4IN KWSS SPROCKET ; 614-181-3 MOLDED SPLIT NON RETURNABLE
Sprocket; Conveying Chain; 1-1/4" Bore; 1503 | 1505 | 1506; 0.591" Pitch; 32 Teeth; 6.1" Outside Diameter; 6.04" Pitch Diameter; C-Hub Both Sides; Finished Bore; Round; Straight Running | Back Flexing; Thermoplastic; Grooved; Split; With Keyway
Part #
10028523
BDI #
18145604
Details
61.81
USD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/us/enouseStore/Categories/Material-Handling/Conveyor-Components/Table-Top-and-Modular-Sprockets/NS1500-32T-1-1-4IN-KWSS/p/18145604
Your Price
$ 61.81 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171903
Weight / Kilogram
0.408
EAN
0793699251869
Product Group - BDI
M00332
Modular - Flat Top Size
1503 | 1505 | 1506
Number of Teeth
32
Hub Type
C-Hub Both Sides
Mounting Method
Finished Bore
Bore Profile
Round
Modular - Flat Top Type
Straight Running | Back Flexing
Material
Thermoplastic
Grooved Yes or No
Yes
Split Yes or No
Yes
Keyway Yes/No
Yes
Inch - Metric
Inch
Other Features
With Set Screw
Category - BDI
Flat Top Sprockets
Harmonized Tariff Code
8483.90.10.50
Noun
Sprocket
Keyword String
Conveying Chain
Manufacturer URL
https://www.regalrexnord.com
Weight / LBS
0.32
Long Description
Sprocket; Conveying Chain; 1-1/4" Bore; 1503 | 1505 | 1506; 0.591" Pitch; 32 Teeth; 6.1" Outside Diameter; 6.04" Pitch Diameter; C-Hub Both Sides; Finished Bore; Round; Straight Running | Back Flexing; Thermoplastic; Grooved; Split; With Keyway
Outside Diameter
6.1 Inch | 154.94 Millimeter
Bore
1.25 Inch | 31.75 Millimeter
Pitch
0.591 Inch | 15.011 Millimeter
Pitch Diameter
6.04 Inch | 153.416 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh