Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

VTK 882T K7-1/2 S 24 https://www.bdiexpress.com/medias/INDVGETRKXXX-CRNR-VT-TAB-GY-300x300.jpg?context=bWFzdGVyfHJvb3R8MTAzMDl8aW1hZ2UvanBlZ3xhRFk0TDJoall5ODRPVFl4TXpFd01UTXdNakEyTG1wd1p3fGI5YjIyNDY1ZDJiODYzYzYwOWQ5MjAwYWY5ODIyNzNjYjZmYjA0MWE5ZmQwODMwMDQzMDdiMTAxOTg1Y2ZhOTY
339255 Table Top and Modular Track 

SYSTEM PLAST SYSTEM PLAST

VTK 882T K7-1/2 S 24

Description

VTK 882T K7-1/2 S 24 MACHND CORNER TRACK ; POR NON-RETURNABLE

Corner; 882 TAB; One Piece; Inside | Outside; 7-3/4" Track Width; 1-3/16" Track Thickness; 24 Inch Corner Radius; 90 Deg Track Angle; Nolu-S; Gray

Part #

VTK 882T K7-1/2 S 24

BDI #
339255

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
REGAL REXNORD https://www.regalrexnord.com
Minimum Buy Quantity
N/A
UNSPSC
24101707
Weight / Kilogram
4.082
EAN
0787405527522
Product Group - BDI
M00134
Track Type
Corner
Track Position
Inside | Outside
Corner Radius
24 Inch
Track Length
None
Track Angle
90 Deg
Flat Top Size
882 TAB
Track Style
One Piece
Material
Nolu-S
Color
Gray
Other Features
TAB Design | Narrow Series
Inch - Metric
Inch
Category - BDI
Flat Top Track
Harmonized Tariff Code
8428.39.00.00
Noun
Track
Keyword String
Corner
Manufacturer URL
https://www.regalrexnord.com
Weight / LBS
8.32
Long Description
Corner; 882 TAB; One Piece; Inside | Outside; 7-3/4" Track Width; 1-3/16" Track Thickness; 24 Inch Corner Radius; 90 Deg Track Angle; Nolu-S; Gray
Track Width
7.75 Inch | 196.85 Millimeter
Track Thickness
1.188 Inch | 30.175 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh