Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

TGB-SEG-END-3-5PC ; 56717 https://www.bdiexpress.com/medias/INDXXXXXXXXX-25119820-300X300.jpg?context=bWFzdGVyfHJvb3R8OTI3MXxpbWFnZS9qcGVnfGFETmpMMmczTWk4eE1EQTNOall3TkRVMk16UTROaTlKVGtSWVdGaFlXRmhZV0ZoZk1qVXhNVGs0TWpCZk16QXdXRE13TUM1cWNHY3xlM2U0NGUwZjcxYTIxZDRhYTgzZGMyMzQyODBmM2FjYzZjZDNhZTQzNzllYjk5ZTJkODhkZjFmOTRlYzU0ZTg3
25119820 Material Handling 

FLEXCO FLEXCO

TGB-SEG-END-3-5PC ; 56717

Description

TGB-SEG-END-3-5PC NR.56717 ; SEGMENTED TRANSFER PLATE EA= 5 PC PKG

End Segment; 76MM Length; For With Gaps From 3"-10"

Part #

56717

BDI #
25119820

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

2099-12-31 http://schema.org/NewCondition http://schema.org/InStock Your Price Request A Price BDIExpress
QTY

Inventory

Total: 6

Brand
Manufacturer Name
FLEXCO
Minimum Buy Quantity
N/A
UNSPSC
24101700
Weight / Kilogram
0
Product Group - BDI
M00136
Harmonized Tariff Code
8431.39.00.10
Noun
Segment
Keyword String
End
Manufacturer URL
https://www.flexco.com
Product Detail
End Segment
Product Specification
76MM Length
Long Description
End Segment; 76MM Length; For With Gaps From 3"-10"