NEXEN
NEXEN
966670
NEXEN NEXEN
Description
966670 ROLLER PINION ; 30MM BORE DIA
Roller Pinion System; 30MM Bore Straight; Shaft Mount; Nickel Plated Steel Body; Zinc-Nickel Plated Coupling and Bearing Cups; Zinc Plated Fasteners; Bare Steel Rollers Finish; -5-40 Deg C Temperature Range
Part #
966670
BDI #
462214
Details
873.08
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/enouseStore/Categories/Mechanical-Power-Transmission/966670/p/462214
Your Price
$ 873.08 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171700
Weight / Kilogram
2.495
EAN
0662284301152
Product Group - BDI
M02182
Noun
System
Keyword String
Pinion
Product Detail
Roller Pinion System
Product Specification
Roller Pinion System; 30MM Bore Straight; Shaft Mount; Nickel Plated Steel Body; Zinc-Nickel Plated Coupling and Bearing Cups; Zinc Plated Fasteners; Bare Steel Rollers Finish; -5-40 Deg C Temperature Range
Long Description
Roller Pinion System; 30MM Bore Straight; Shaft Mount; Nickel Plated Steel Body; Zinc-Nickel Plated Coupling and Bearing Cups; Zinc Plated Fasteners; Bare Steel Rollers Finish; -5-40 Deg C Temperature Range

