https://www.bdiexpress.com/medias/INDXXXADAPTR-CWS-LWSHR-300x300.jpg?context=bWFzdGVyfHJvb3R8MTY5NzZ8aW1hZ2UvanBlZ3xhRGM1TDJoaU1DOHhNRFV3TnpVek5UVTRNVEl4TkM5SlRrUllXRmhCUkVGUVZGSmZRMWRUWDB4WFUwaFNYek13TUhnek1EQXVhbkJufGI2NGM4Yjg0MzU0YWM2YTNiNGI3ZWQzN2FhOGZhOTdjMWNkYjY2Y2NmNTdhYWJlZTY2ZGMyNGUwMWQxMjdhYWQ
SKF
SKF
SNW 20X3.1/2
SKF SKF
Description
SNW 20X3.1/2 BRG ADAPTER SLEEVE ; 3-1/2" BORE 2.869" LTB
3-1/2" Bore; 2.869" Length Thru Bore; Complete Adapter with Sleeve; S-20 Sleeve; AN-20 Locknut; W-20 Lockwasher/Lockplate
Part #
SNW 20X3.1/2
BDI #
1266671
Details
108.08
USD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/us/enouseStore/Categories/Mechanical-Power-Transmission/Accessory-Items/Hubs-and-Adapters/Adapters/SNW-20X3-1-2/p/1266671
Your Price
$ 108.08 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171500
Weight / Kilogram
2.01
EAN
7316576672743
Product Group - BDI
M06110
Profile
Complete Adapter with Sleeve
Sleeve Part Number
S-20
Locknut Part Number
AN-20
Lockwasher/Lockplate Part Number
W-20
Inch - Metric
Inch
Other Features
Tapered Threaded Sleeve
Long Description
3-1/2" Bore; 2.869" Length Thru Bore; Complete Adapter with Sleeve; S-20 Sleeve; AN-20 Locknut; W-20 Lockwasher/Lockplate
Length Thru Bore
2.869 Inch | 72.873 Millimeter
Bore
3.5 Inch | 88.9 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh