Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

BC2024-13 https://www.bdiexpress.com/medias/INDXXXXXXXXX-17055890-300x300.jpg?context=bWFzdGVyfHJvb3R8NDUzN3xpbWFnZS9qcGVnfGFHUmlMMmd4WWk4eE1EYzJPREEwTnpFeE1qSXlNaTlKVGtSWVdGaFlXRmhZV0ZoZk1UY3dOVFU0T1RCZk16QXdlRE13TUM1cWNHY3wxN2RiM2ZiZDA1NWE1MzUzNWJhZDY1YmRmYzZkZjM1Y2VhZTkyY2ZjN2M1ZDhkNTg3N2MzM2FlNzM1MTJlNmUz
17055962 Mechanical Power Transmission 

ISOSTATIC ISOSTATIC

BC2024-13

Description

BC2024-13 CORED BAR ; CENTURY 2-1/2 X 3 X 13" 660/932 CAST BZ

Cored Bar; 2-1/2" Inside Diameter; 3" Outside Diameter; 13" Length; SAE 660 Cast Bronze

Part #

106176

BDI #
17055962

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

144.21 USD 2099-12-31 http://schema.org/NewCondition http://schema.org/InStock Your Price $ 144.21 / each BDIExpress
QTY

Inventory

Total: 4

Brand
Manufacturer Name
ISOSTATIC INDUSTRIES
Minimum Buy Quantity
N/A
UNSPSC
31171500
Weight / Kilogram
4.94
EAN
0846802025151
Product Group - BDI
B04264
Noun
Bar
Keyword String
Cored
Manufacturer URL
https://www.isostatic.com
Product Detail
Cored Bar
Product Specification
2-1/2" Inside Diameter; 3" Outside Diameter; 13" Length; SAE 660 Cast Bronze
Long Description
Cored Bar; 2-1/2" Inside Diameter; 3" Outside Diameter; 13" Length; SAE 660 Cast Bronze