FENNER DRIVES
FENNER DRIVES
3/16 X 13 CLEAR 85 TOR
FENNER DRIVES FENNER DRIVES
Description
3/16X13" CLEAR 85 TWISTED O-RING ; 50/PAK
O-Ring Belt; Eagle Clear 85 Twisted; 3/16" OD; 13" Overall Length; Solid Core Type
Part #
5050007
BDI #
17282556

Details
3.91
USD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/us/enouseStore/Categories/Mechanical-Power-Transmission/Belt-Drives/3-16-X-13-CLEAR-85-TOR/p/17282556
Your Price
$ 3.91 / pack
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111800
Weight / Kilogram
0.28
EAN
0662345000703
Product Group - BDI
M02236
Noun
Belt
Product Detail
O-Ring Belt
Product Specification
O-Ring Belt; Eagle Clear 85 Twisted; 3/16" OD; 13" Overall Length; Solid Core Type
Long Description
O-Ring Belt; Eagle Clear 85 Twisted; 3/16" OD; 13" Overall Length; Solid Core Type