

GATES
GATES
280J6 ; PJ711-6
GATES GATES
Description
280J6 ; PJ711-6 V-BELT ; J POLY-V 3/32" PITCH 28" PITCH LEN
J Series; Poly-V Style; 3/32 Inch Pitch; 28" Pitch Length; 9/16" Belt Width; 6 Bands; Polyester Tensile Material
Part #
917102806
BDI #
1101793

Details
11.04
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/enouseStore/Categories/Mechanical-Power-Transmission/Belt-Drives/Drive-Belts-Poly-V/280J6-;-PJ711-6/p/1101793
Your Price
$ 11.04 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111801
Weight / Kilogram
0.04
EAN
0072053255102
Product Group - BDI
M02356
Belt Series
J
Belt Style
Poly-V
Belt Pitch
3/32 Inch
Number of Bands
6 Bands
Tensile Material
Polyester
Inch - Metric
Inch
Category - BDI
Drive Belt Poly-V
Harmonized Tariff Code
40103900
Noun
Belt
Manufacturer Item Number
280J6
Manufacturer Internal Number
9171-02806
Weight / LBS
0.1
Long Description
J Series; Poly-V Style; 3/32 Inch Pitch; 28" Pitch Length; 9/16" Belt Width; 6 Bands; Polyester Tensile Material
Belt Width
0.563 Inch | 14.3 Millimeter
Belt Pitch Length
28 Inch | 711.2 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh