

GATES
GATES
460J10 ; PJ1168-10
GATES GATES
Description
460J10 ; PJ1168-10 V-BELT ; J POLY-V 3/32" PITCH 46" PITCH LEN
J Series; Poly-V Style; 3/32 Inch Pitch; 46" Pitch Length; 15/16" Belt Width; 10 Bands; Polyester Tensile Material
Part #
460J10 ; PJ1168-10
BDI #
1107107
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Drive-Belts-Poly-V/460J10-;-PJ1168-10/p/1107107
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111801
Weight / Kilogram
0.1
EAN
0072053282696
Product Group - BDI
M02356
Belt Series
J
Belt Style
Poly-V
Belt Pitch
3/32 Inch
Number of Bands
10 Bands
Tensile Material
Polyester
Inch - Metric
Inch
Category - BDI
Drive Belt Poly-V
Harmonized Tariff Code
40103900
Noun
Belt
Manufacturer Item Number
460J10
Manufacturer Internal Number
9171-04610
Weight / LBS
0.4
Long Description
J Series; Poly-V Style; 3/32 Inch Pitch; 46" Pitch Length; 15/16" Belt Width; 10 Bands; Polyester Tensile Material
Belt Width
0.938 Inch | 23.825 Millimeter
Belt Pitch Length
46 Inch | 1,168.4 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh