CONTINENTAL
CONTINENTAL
1610-DR14M-85-A
CONTINENTAL CONTINENTAL
Description
1610-DR14M-85-A SYNCHROTWIN ADVANCE ; SYNCHRONOUS BELT 14MM PITCH
Synchronous Belt; 14MM Pitch; 1610MM Pitch Length; 85MM Belt Width; Standard HTD Tooth Profile; 14M Double; Fiberglass Tensile Material; Rubber Outer Material
Part #
20213138
BDI #
414511

Details
687.33
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/enouseStore/Categories/Mechanical-Power-Transmission/Belt-Drives/Drive-Belts-Synchronous-Inch-and-Millimeter/1610-DR14M-85-A/p/414511
Your Price
$ 687.33 / each
BDIExpress
|
Specifications
Minimum Buy Quantity
N/A
UNSPSC
26111811
Weight / Kilogram
2.564
EAN
0037256339219
Product Group - BDI
M02316
Belt Style
Synchronous
Belt Pitch
14 MM
Tooth Profile
Standard HTD
Belt Series
14M Double
Tensile Material
Fiberglass
Outer Material
Rubber
Inch - Metric
Metric
Other Features
Conti Synchrotwin Advance
Category - BDI
Drive Belt Synchronous Millimeter
Harmonized Tariff Code
4010.36.45.00
Noun
Belt
Keyword String
Synchronous
Manufacturer URL
https://www.continental.com
Manufacturer Item Number
D1610 14M 85 DUAL HI-PERFORMANCE Pd
Manufacturer Internal Number
20213138
Weight / LBS
5.647
Long Description
Synchronous Belt; 14MM Pitch; 1610MM Pitch Length; 85MM Belt Width; Standard HTD Tooth Profile; 14M Double; Fiberglass Tensile Material; Rubber Outer Material
Belt Width
3.346 Inch | 85 Millimeter
Belt Pitch Length
63.386 Inch | 1610 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh