Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

2/5V1500 https://www.bdiexpress.com/medias/INDGATBLTXXX-V-SPR-HC-2BND-3-5-8V-300x300.jpg?context=bWFzdGVyfHJvb3R8MTExMDV8aW1hZ2UvanBlZ3xhR1V4TDJnNVl5OHhNRFF3T0RrMU5UTTBOamszTkM5SlRrUkhRVlJDVEZSWVdGaGZWbDlUVUZKZlNFTmZNa0pPUkY4elh6VmZPRlpmTXpBd2VETXdNQzVxY0djfGM0OTA4YjE2MzFhM2FiZGQwN2JhZTEyY2UwNTYzYWU0OTQ5ZmMyMTM0MTQzNzAxZmUxZGQzYTkwYzQwYzQwZTY
1098792 Drive Belts V-Belts 

GATES GATES

2/5V1500

Description

2/5V1500 V-BELT ; 2STRAND 5V 150" L

V-Belt; 5V Series; Banded Belt Style; 150" Belt Outside Length; 1-1/4" Belt Width; 2 Bands; Polyester Tensile Material; Fabric Outer Material

Part #

93862150

BDI #
1098792

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

234.18 USD 2099-12-31 http://schema.org/NewCondition http://schema.org/InStock Your Price $ 234.18 / each BDIExpress
QTY

Inventory

Total: 2

Brand
Manufacturer Name
GATES
Minimum Buy Quantity
N/A
UNSPSC
26111801
Weight / Kilogram
2.54
EAN
0072053246698
Product Group - BDI
M02356
Belt Series
5V
Belt Style
V-Belt Banded
Number of Bands
2 Bands
Tensile Material
Polyester
Outer Material
Fabric
Inch - Metric
Inch
Category - BDI
Drive Belt V-Belt
Harmonized Tariff Code
4010.39.45.00
Noun
Belt
Keyword String
V
Manufacturer URL
https://www.gates.com
Manufacturer Item Number
2/5V1500
Manufacturer Internal Number
9386-2150
Weight / LBS
5.81
Long Description
V-Belt; 5V Series; Banded Belt Style; 150" Belt Outside Length; 1-1/4" Belt Width; 2 Bands; Polyester Tensile Material; Fabric Outer Material
Belt Outside Length
150 Inch | 3810 Millimeter
Belt Width
1.25 Inch | 31.75 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh