

GATES
GATES
2L100
GATES GATES
Description
2L100 V-BELT ; 2L 10" OL 1/4" W
V-Belt; 2L Series; 10" Belt Outside Length; 1/4" Belt Width; 1 Band; Polyester Tensile Material; Fabric Outer Material
Part #
84000100
BDI #
1102430

Details
4.33
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/enouseStore/Categories/Mechanical-Power-Transmission/Belt-Drives/Drive-Belts-V-Belts/2L100/p/1102430
Your Price
$ 4.33 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111801
Weight / Kilogram
0.01
EAN
0072053000115
Product Group - BDI
M02356
Belt Series
2L
Belt Style
V-Belt
Number of Bands
1 Band
Tensile Material
Polyester
Outer Material
Fabric
Other Features
FHP
Inch - Metric
Inch
Category - BDI
Drive Belt V-Belt
Harmonized Tariff Code
4010.39.45.00
Noun
Belt
Keyword String
V
Manufacturer URL
https://www.gates.com
Manufacturer Item Number
2L100 0100
Manufacturer Internal Number
8400-0100
Weight / LBS
0.02
Long Description
V-Belt; 2L Series; 10" Belt Outside Length; 1/4" Belt Width; 1 Band; Polyester Tensile Material; Fabric Outer Material
Belt Width
0.25 Inch | 6.35 Millimeter
Belt Outside Length
10 Inch | 254 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh