https://www.bdiexpress.com/medias/INDGATBLTXXX-V-PF-5M-7M-11M-300x300.jpg?context=bWFzdGVyfHJvb3R8MTE4OTB8aW1hZ2UvanBlZ3xhR0V5TDJnNU5TOHhNRFF3T0RrMk5qRXlOelkwTmk5SlRrUkhRVlJDVEZSWVdGaGZWbDlRUmw4MVRWODNUVjh4TVUxZk16QXdlRE13TUM1cWNHY3w0YmU1ZDVkNDI2MjViMGM3NzhkMjg1M2RhNWE3OWE1MzBmYzA0NDY1MTIwZTg4YjkxYjMwM2IwZThjYWMzMWMw
GATES
GATES
5M545
GATES GATES
Description
5M545 V-BELT ; 5M 21.46" OL 3/16" BELT W
V-Belt; 5M Series; 545MM Belt Outside Length; 5MM Belt Width; 1 Band; Polyester Tensile Material; Polyurethane Outer Material
Part #
89020545
BDI #
1408655
Details
8.93
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/enouseStore/Categories/Mechanical-Power-Transmission/Belt-Drives/Drive-Belts-V-Belts/5M545/p/1408655
Your Price
$ 8.93 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111801
Weight / Kilogram
0.01
EAN
0072053290080
Product Group - BDI
M02356
Belt Series
5M
Belt Style
V-Belt
Number of Bands
1 Band
Tensile Material
Polyester
Outer Material
Polyurethane
Other Features
Ribbed Top
Inch - Metric
Metric
Category - BDI
Drive Belt V-Belt
Harmonized Tariff Code
4010.39.45.00
Noun
Belt
Keyword String
V
Manufacturer URL
https://www.gates.com
Manufacturer Item Number
5M545
Weight / LBS
0.01
Long Description
V-Belt; 5M Series; 545MM Belt Outside Length; 5MM Belt Width; 1 Band; Polyester Tensile Material; Polyurethane Outer Material
Belt Width
0.197 Inch | 5 Millimeter
Belt Outside Length
21.457 Inch | 545 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh