https://www.bdiexpress.com/medias/INDXXXPULLEY-SYNC-PC-NFL-TL-300X300.jpg?context=bWFzdGVyfHJvb3R8MTY4NDh8aW1hZ2UvanBlZ3xhR0kwTDJneE15OHhNREEzTmpVMk1Ua3pNak14T0M5SlRrUllXRmhRVlV4TVJWbGZVMWxPUTE5UVExOU9Sa3hmVkV4Zk16QXdXRE13TUM1cWNHY3xlMjc4ZWYyMzc0OGM4MmM2NTE4NGY0MGNiNzVjZTkwMWJlNDE4MDc4ZjFlMTJhMjUyNjk2MzcxNzE1OGEyZTYw
CONTINENTAL
CONTINENTAL
180G-8M-36-3020
CONTINENTAL CONTINENTAL
Description
180G-8M-36-3020 TL SPROCKET ; NON-RETURNABLE 8M SERIES 180T TAPERLOCK
Pulley, Synchronous; 36MM Belt Width; 8 Millimeter Belt Pitch; 8M-36 Belt Style; 180 Teeth; 34.544MM Face Width; Bushed; 799.338MM Outside Diameter; 802.132MM Pitch Diameter; Keyway; 3020 Bushing; No Minimum Plain Bore
Part #
20839771
BDI #
21506840
Details
515.33
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/enouseStore/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Pulleys---Synchronous/180G-8M-36-3020/p/21506840
Your Price
$ 515.33 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111812
Weight / Kilogram
24.68
EAN
0037256533051
Product Group - BDI
M02316
Belt Pitch
8 Millimeter
Belt Style
8M-36
Number of Teeth
180
Mounting Method
Bushed
Flanges
No
Keyway Yes/No
Yes
Bushing Size
3020
Minimum Plain Bore
No
Other Features
HTC Belt Style | QD Bushing | Axial Fan Design | Conti Synchroforce Supreme Sprockets
Inch - Metric
Metric
Category - BDI
Pulley Synchronous
Harmonized Tariff Code
8483.50.90.80
Noun
Pulley
Keyword String
Synchronous
Manufacturer URL
https://www.continental-industry.com
Weight / LBS
54.4
Long Description
Pulley, Synchronous; 36MM Belt Width; 8 Millimeter Belt Pitch; 8M-36 Belt Style; 180 Teeth; 34.544MM Face Width; Bushed; 799.338MM Outside Diameter; 802.132MM Pitch Diameter; Keyway; 3020 Bushing; No Minimum Plain Bore
Pitch Diameter
31.58 Inch | 802.132 Millimeter
Outside Diameter
31.47 Inch | 799.338 Millimeter
Bore
0 Inch | 0 Millimeter
Belt Width
1.417 Inch | 36 Millimeter
Bushing Bore Range
7/8 To 3-1/2 Inch | 24 To 75 Millimeter
Face Width
1.36 Inch | 34.544 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh