https://www.bdiexpress.com/medias/INDXXXPULLEY-SYNC-H-FL-TL-300x300.jpg?context=bWFzdGVyfHJvb3R8Mzc5NTl8aW1hZ2UvanBlZ3xhR0U1TDJnMll5OHhNREk1TURRNU5EZ3pNalkzTUM5SlRrUllXRmhRVlV4TVJWbGZVMWxPUTE5SVgwWk1YMVJNWHpNd01IZ3pNREF1YW5Cbnw1YjllOTMxMDc1ODI0NGY1YmEwYmE4Nzc3NWQ3MmJhYTY2Y2Q1MzE0YWE5OWFjZmZmYTAxZmQxOGYxMWUyMzNm
PT INTERNATIONAL
PT INTERNATIONAL
19H200T-1610
PT INTERNATIONAL PT INTERNATIONAL
Description
19H200T-1610 TIMING BELT PULLEY
Synchronous Pulley; 2" Belt Width; 1/2 Inch Belt Pitch; H Belt Style; 19 Teeth; 2-11/32" Face Width; Bushed; 3-1/4" Flange OD; 2.97" Outside Diameter; 3.024" Pitch Diameter; Keyway; 1610 Bushing; No Minimum Plain Bore
Part #
2101004211
BDI #
18120554
Details
62.72
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/enouseStore/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Pulleys---Synchronous/19H200T-1610/p/18120554
Your Price
$ 62.72 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111812
Weight / Kilogram
0.862
EAN
0080067502075
Product Group - BDI
M02316
Belt Pitch
1/2 Inch
Belt Style
H
Number of Teeth
19
Mounting Method
Bushed
Flanges
Yes
Keyway Yes/No
Yes
Bushing Size
1610
Minimum Plain Bore
No
Other Features
Solid Style
Inch - Metric
Inch
Category - BDI
Pulley Synchronous
Harmonized Tariff Code
8483.50.90.80
Noun
Pulley
Long Description
Synchronous Pulley; 2" Belt Width; 1/2 Inch Belt Pitch; H Belt Style; 19 Teeth; 2-11/32" Face Width; Bushed; 3-1/4" Flange OD; 2.97" Outside Diameter; 3.024" Pitch Diameter; Keyway; 1610 Bushing; No Minimum Plain Bore
Belt Width
2 Inch | 50.8 Millimeter
Flange Outside Diameter
3.25 Inch | 82.55 Millimeter
Bushing Bore Range
1/2 To 1-11/16 Inch | 14 To 42 Millimeter
Outside Diameter
2.97 Inch | 75.44 Millimeter
Pitch Diameter
3.024 Inch | 76.81 Millimeter
Face Width
2.344 Inch | 59.538 Millimeter
Bore
0 Inch | 0 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh