Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

28G-14M-37-MPB https://www.bdiexpress.com/medias/INDXXXPULLEY-SYNC-PC-FL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTE5MDZ8aW1hZ2UvanBlZ3xhRFkxTDJneU5DOHhNRE13TXprNE9USXhPVE0xT0M5SlRrUllXRmhRVlV4TVJWbGZVMWxPUTE5UVExOUdURjh6TURCNE16QXdMbXB3Wnd8OThhNjEwMDkxZjczMmY0MTk2YzUxMzA1ZWI1YmQ3Yjk4NGJkODcxZDgyMTY1YTI0YjM0NjM3ODljNjVlMGI2Nw
21507227 Pulleys - Synchronous 

CONTINENTAL CONTINENTAL

28G-14M-37-MPB

Description

28G-14M-37-MPB SYNCHRONOUS PULLEY ; NON-RETURNABLE 14M SERIES BELT 28T

Pulley, Synchronous; 37MM Belt Width; 14 Millimeter Belt Pitch; 14M-37 Belt Style; 28 Teeth; 44.196MM Face Width; Rough Bore; 134MM Flange OD; 121.971MM Outside Diameter; 124.765MM Pitch Diameter; No Keyway; Minimum Plain Bore

Part #

20839775

BDI #
21507227

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

158.21 USD 2099-12-31 http://schema.org/NewCondition http://schema.org/InStock Your Price $ 158.21 / each BDIExpress
QTY

Inventory

Total: 8

Brand
Manufacturer Name
CONTINENTAL WWW.CONTINENTAL-INDUSTRY.COM
Minimum Buy Quantity
N/A
UNSPSC
26111812
Weight / Kilogram
4.93
EAN
0037256533099
Product Group - BDI
M02316
Belt Pitch
14 Millimeter
Belt Style
14M-37
Number of Teeth
28
Mounting Method
Rough Bore
Flanges
Yes
Keyway Yes/No
No
Bushing Size
No Bushing
Minimum Plain Bore
Yes
Max Bore
3.72
Other Features
Conti Synchroforce Supreme Sprockets
Inch - Metric
Metric
Category - BDI
Pulley Synchronous
Harmonized Tariff Code
8483.50.90.80
Noun
Pulley
Keyword String
Synchronous
Manufacturer URL
https://www.continental-industry.com
Weight / LBS
11.03
Long Description
Pulley, Synchronous; 37MM Belt Width; 14 Millimeter Belt Pitch; 14M-37 Belt Style; 28 Teeth; 44.196MM Face Width; Rough Bore; 134MM Flange OD; 121.971MM Outside Diameter; 124.765MM Pitch Diameter; No Keyway; Minimum Plain Bore
Face Width
1.74 Inch | 44.196 Millimeter
Bore
0 Inch | 0 Millimeter
Pitch Diameter
4.912 Inch | 124.765 Millimeter
Belt Width
1.457 Inch | 37 Millimeter
Outside Diameter
4.802 Inch | 121.971 Millimeter
Flange Outside Diameter
5.276 Inch | 134 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh