https://www.bdiexpress.com/medias/INDXXXPULLEY-SYNC-PC-FL-TL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTUwMjB8aW1hZ2UvanBlZ3xhREUxTDJoa05TOHhNRFF4T0RZMk9EWTJOamt4TUM5SlRrUllXRmhRVlV4TVJWbGZVMWxPUTE5UVExOUdURjlVVEY4ek1EQjRNekF3TG1wd1p3fDliMTdiZjE1YThjMjNlZjAyODE1NmE2MDk3NjQyYjE1ZDMwYWJkN2VkODFlNjk4N2YzYTA3YTI3MTdmNzI4Zjg
GATES
GATES
8MX-35S-12
GATES GATES
Description
8MX-35S-12 SYNCHRONOUS PULLEY ; 12MM BELT W 8MM BELT PIT 8M-12
12MM Belt Width; 8MM Belt Pitch; 8M-12 Poly Chain GT2 Belt Style; 35 Teeth; 20.32MM Face Width; Bushed; 96.647MM Flange OD; 87.528MM OD; 89.129MM Pitch Diam; Keyway; 12.7 To 42.863MM Bushing Bore Range; 1610 Bushing; No Minimum Plain Bore
Part #
77181035
BDI #
1117403
Details
80.69
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/enouseStore/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Pulleys---Synchronous/8MX-35S-12/p/1117403
Your Price
$ 80.69 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
0.59
EAN
0072053824292
Product Group - BDI
M02316
Belt Pitch
8 MM
Belt Style
8M-12 Poly Chain GT2
Number of Teeth
35
Mounting Method
Bushed
Flanges
Yes
Keyway Yes/No
Yes
Bushing Size
1610
Minimum Plain Bore
No
Other Features
Taper Bushing | Solid Style | Type AF1
Inch - Metric
Metric
Long Description
12MM Belt Width; 8MM Belt Pitch; 8M-12 Poly Chain GT2 Belt Style; 35 Teeth; 20.32MM Face Width; Bushed; 96.647MM Flange OD; 87.528MM OD; 89.129MM Pitch Diam; Keyway; 12.7 To 42.863MM Bushing Bore Range; 1610 Bushing; No Minimum Plain Bore
Belt Width
0.472 Inch | 12 Millimeter
Bore
0 Inch | 0 Millimeter
Face Width
0.8 Inch | 20.32 Millimeter
Flange Outside Diameter
3.805 Inch | 96.647 Millimeter
Pitch Diameter
3.509 Inch | 89.129 Millimeter
Bushing Bore Range
1/2 To 1-11/16 Inch | 12.7 To 42.863 Millimeter
Outside Diameter
3.446 Inch | 87.528 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh