https://www.bdiexpress.com/medias/INDXXXPULLEY-SYNC-HTD-FL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTM3NDh8aW1hZ2UvanBlZ3xhR0V4TDJneU1TODVPRFUxTlRJek16ZzVORGN3TDBsT1JGaFlXRkJWVEV4RldWOVRXVTVEWDBoVVJGOUdURjh6TURCNE16QXdMbXB3Wnd8ZTBlOGE4OTBjZmE3MzI2NWIwYzZjMTY3ZjI4MzA0YjA3ZjVmNGNiMmJhYzRiYjhlMTRjODk1Yzk3N2YwNzVkZg
GATES
GATES
P15-5M-09AL
GATES GATES
Description
P15-5M-09AL SYNCHRONOUS PULLEY ; 9MM BELT W 5MM BELT PIT 5M-9
9MM Belt Width; 5MM Belt Pitch; 5M-9 PowerGrip HTD Belt Style; 15 Teeth; 10.566MM Face Width; Rough Bore; 27MM Flange OD; 22.733MM OD; 23.876MM Pitch Diam; No Keyway; No Bushing; Minimum Plain Bore; 0.25" Max Bore
Part #
78821004
BDI #
1125482
Details
14.85
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/enouseStore/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Pulleys---Synchronous/P15-5M-09AL/p/1125482
Your Price
$ 14.85 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111812
Weight / Kilogram
0.01
EAN
0072053113099
Product Group - BDI
M02316
Belt Pitch
5 MM
Belt Style
5M-9 PowerGrip HTD
Number of Teeth
15
Mounting Method
Rough Bore
Flanges
Yes
Keyway Yes/No
No
Bushing Size
No Bushing
Minimum Plain Bore
Yes
Max Bore
0.25
Other Features
Type 6F
Inch - Metric
Metric
Long Description
9MM Belt Width; 5MM Belt Pitch; 5M-9 PowerGrip HTD Belt Style; 15 Teeth; 10.566MM Face Width; Rough Bore; 27MM Flange OD; 22.733MM OD; 23.876MM Pitch Diam; No Keyway; No Bushing; Minimum Plain Bore; 0.25" Max Bore
Flange Outside Diameter
1.063 Inch | 27 Millimeter
Pitch Diameter
0.94 Inch | 23.876 Millimeter
Bore
0 Inch | 0 Millimeter
Outside Diameter
0.895 Inch | 22.733 Millimeter
Belt Width
0.354 Inch | 9 Millimeter
Face Width
0.416 Inch | 10.566 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh