Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

P22-8MGT-12 https://www.bdiexpress.com/medias/INDXXXPULLEY-SYNC-PG-FL-TL-300x300.jpg?context=bWFzdGVyfHJvb3R8MjM5OTN8aW1hZ2UvanBlZ3xhR1k0TDJnd1lTOHhNREUwT0RVME5EWTNOVGczTUM5SlRrUllXRmhRVlV4TVJWbGZVMWxPUTE5UVIxOUdURjlVVEY4ek1EQjRNekF3TG1wd1p3fGVlZjNkY2I0MjU4ZmE4YmExNDNlZjAwNmM4MTEyZTcxZGVmYmIyY2VhN2M4ZTUyZGQ2ZDMyMjVjOGQ0ODcwNjI
1125547 Pulleys - Synchronous 

GATES GATES

P22-8MGT-12

Description

P22-8MGT-12 SYNCHRONOUS PULLEY ; 12MM BELT W 8MM BELT PIT 8M-12

12MM Belt Width; 8MM Belt Pitch; 8MGT-12 Powergrip GT2 Belt Style; 22 Teeth; 15.24MM Face Width; Bushed; 66.294MM Flange OD; 54.61MM OD; 56.032MM Pitch Diam; Keyway; 12.7 To 25.4MM Bushing Bore Range; 1008 Bushing; No Minimum Plain Bore

Part #

77081222

BDI #
1125547

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

30.37 USD 2099-12-31 http://schema.org/NewCondition http://schema.org/InStock Your Price $ 30.37 / each BDIExpress
QTY

Inventory

Total: 7

Brand
Manufacturer Name
GATES
Minimum Buy Quantity
N/A
Weight / Kilogram
0.25
EAN
0770075247180
Product Group - BDI
M02316
Belt Pitch
8 MM
Belt Style
8MGT-12 Powergrip GT2
Number of Teeth
22
Mounting Method
Bushed
Flanges
Yes
Keyway Yes/No
Yes
Bushing Size
1008
Minimum Plain Bore
No
Other Features
Taper Bushing
Inch - Metric
Metric
Long Description
12MM Belt Width; 8MM Belt Pitch; 8MGT-12 Powergrip GT2 Belt Style; 22 Teeth; 15.24MM Face Width; Bushed; 66.294MM Flange OD; 54.61MM OD; 56.032MM Pitch Diam; Keyway; 12.7 To 25.4MM Bushing Bore Range; 1008 Bushing; No Minimum Plain Bore
Bushing Bore Range
1/2 To 1 Inch | 12.7 To 25.4 Millimeter
Pitch Diameter
2.206 Inch | 56.032 Millimeter
Flange Outside Diameter
2.61 Inch | 66.294 Millimeter
Face Width
0.6 Inch | 15.24 Millimeter
Outside Diameter
2.15 Inch | 54.61 Millimeter
Bore
0 Inch | 0 Millimeter
Belt Width
0.472 Inch | 12 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh