https://www.bdiexpress.com/medias/INDXXXPULLEY-SYNC-RPP-FL-TL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTc5OTh8aW1hZ2UvanBlZ3xhR0V6TDJobE5pOHhNRGN4TVRNMk9UUTRNakkzTUM5SlRrUllXRmhRVlV4TVJWbGZVMWxPUTE5U1VGQmZSa3hmVkV4Zk16QXdlRE13TUM1cWNHY3xiNDc5NzUzZmY2ZTI5MjlmYmY1NTJiZjAxODFlNWE3YzI3MTkwNDdkMDIzNzc2NDAyMmRhYzQ4ODYyNmE5MTZi
DODGE
DODGE
P24-8M-20-1108 HT250
DODGE DODGE
Description
P24-8M-20-1108 HT250 SYNCH SPROCKET
Pulley, Synchronous; 20MM Belt Width; 8 Millimeter Belt Pitch; 8M-20 Belt Style; 24 Teeth; 22.225MM Face Width; Bushed; 70.104MM Flange OD; 59.75MM Outside Diameter; 61.12MM Pitch Diameter; Keyway; 1108 Bushing; No Minimum Plain Bore
Part #
112851
BDI #
255147
Details
72.84
USD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/us/enouseStore/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Pulleys---Synchronous/P24-8M-20-1108-HT250/p/255147
Your Price
$ 72.84 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111812
Weight / Kilogram
0.327
EAN
0782475675548
Product Group - BDI
M02316
Belt Pitch
8 Millimeter
Belt Style
8M-20
Number of Teeth
24
Mounting Method
Bushed
Flanges
Yes
Keyway Yes/No
Yes
Bushing Size
1108
Minimum Plain Bore
No
Other Features
Hawk PD Belt Style | Taper Lock Bushing | Solid Style
Inch - Metric
Metric
Category - BDI
Pulley Synchronous
Harmonized Tariff Code
8483.50.90.80
Noun
Pulley
Keyword String
Synchronous
Manufacturer URL
https://dodgeindustrial.com
Weight / LBS
0.7
Long Description
Pulley, Synchronous; 20MM Belt Width; 8 Millimeter Belt Pitch; 8M-20 Belt Style; 24 Teeth; 22.225MM Face Width; Bushed; 70.104MM Flange OD; 59.75MM Outside Diameter; 61.12MM Pitch Diameter; Keyway; 1108 Bushing; No Minimum Plain Bore
Face Width
0.875 Inch | 22.225 Millimeter
Flange Outside Diameter
2.76 Inch | 70.104 Millimeter
Outside Diameter
2.352 Inch | 59.75 Millimeter
Belt Width
0.787 Inch | 20 Millimeter
Pitch Diameter
2.406 Inch | 61.12 Millimeter
Bushing Bore Range
1/2 To 1-1/8 Inch | 14 To 25 Millimeter
Bore
0 Inch | 0 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh