https://www.bdiexpress.com/medias/INDDODPULLEY-SYNC-8M-FL-QD-300x300.jpg?context=bWFzdGVyfHJvb3R8MjA2MDl8aW1hZ2UvanBlZ3xhRFU1TDJnMVlTOHhNRFkwTkRFME9EQXlOelF5TWk5SlRrUkVUMFJRVlV4TVJWbGZVMWxPUTE4NFRWOUdURjlSUkY4ek1EQjRNekF3TG1wd1p3fGIwNmRiZTAwZjI5ZTEzMWRlNzUxMTE1NjRjZDcyODVmMzM3MzczZDU0YWQ1OTNiNGY2MjgxNDIzMGFlZTE1OTA
DODGE
DODGE
P24-8M-20-JA HTD
DODGE DODGE
Description
P24-8M-20-JA HTD SYNCH SPROCKET
Synchronous Pulley; 20MM Belt Width; 8MM Belt Pitch; 8M-20 Belt Style; 24 Teeth; 28.575MM Face Width; Bushed; 70.002MM Flange OD; 59.741MM OD; 61.112MM Pitch Diameter; Yes Keyway; 19 To 22MM Bushing Bore Range; JA Bushing; No Minimum Plain Bore
Part #
110701
BDI #
254551
Details
72.84
USD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/us/enouseStore/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Pulleys---Synchronous/P24-8M-20-JA-HTD/p/254551
Your Price
$ 72.84 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111800
Weight / Kilogram
0.359
EAN
0782475266043
Product Group - BDI
M02316
Belt Pitch
8 MM
Belt Style
8M-20
Number of Teeth
24
Mounting Method
Bushed
Flanges
Yes
Keyway Yes/No
Yes
Bushing Size
JA
Minimum Plain Bore
No
Other Features
HTD Belt Style | QD Bushing
Inch - Metric
Metric
Category - BDI
Pulley Synchronous
Harmonized Tariff Code
8483.50.90.80
Noun
Pulley
Keyword String
Synchronous
Manufacturer URL
https://dodgeindustrial.com
Manufacturer Internal Number
110701
Weight / LBS
0.8
Long Description
Synchronous Pulley; 20MM Belt Width; 8MM Belt Pitch; 8M-20 Belt Style; 24 Teeth; 28.575MM Face Width; Bushed; 70.002MM Flange OD; 59.741MM OD; 61.112MM Pitch Diameter; Yes Keyway; 19 To 22MM Bushing Bore Range; JA Bushing; No Minimum Plain Bore
Outside Diameter
2.352 Inch | 59.741 Millimeter
Pitch Diameter
2.406 Inch | 61.112 Millimeter
Belt Width
0.787 Inch | 20 Millimeter
Flange Outside Diameter
2.756 Inch | 70.002 Millimeter
Face Width
1.125 Inch | 28.575 Millimeter
Bore
0 Inch | 0 Millimeter
Bushing Bore Range
1/2 To 1-1/4 Inch | 19 To 22 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh