https://www.bdiexpress.com/medias/INDXXXPULLEY-SYNC-RPP-FL-QD-300x300.jpg?context=bWFzdGVyfHJvb3R8MTg5NjV8aW1hZ2UvanBlZ3xhRFl3TDJnM1lpOHhNREUwT0RVME5UZzFOVFV4T0M5SlRrUllXRmhRVlV4TVJWbGZVMWxPUTE5U1VGQmZSa3hmVVVSZk16QXdlRE13TUM1cWNHY3w1ODNjMzAyMTRjZDNjZWEzYmRkZDRlYThjMjhjNDg2Zjc1ZDM3NjcyYzI5N2FhZmQ2ZGNkYmI1NDA3NzYzMDU0
TB WOODS
TB WOODS
P30-8M-30-QT
TB WOODS TB WOODS
Description
P308M30 SYNCHRONOUS PULLEY
30MM Belt Width; 8MM Belt Pitch; 8M-30 Synchronous Plus Belt Style; 30 Teeth; 31.75MM Face Width; Bushed; 85.09MM Flange OD; 75.133MM OD; 76.403MM Pitch Diam; Keyway; 12.7 To 38.1MM Bushing Bore Range; QT Bushing; No Minimum Plain Bore
Part #
P308M30
BDI #
985275
Details
99.45
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/enouseStore/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Pulleys---Synchronous/P30-8M-30-QT/p/985275
Your Price
$ 99.45 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
0.77
EAN
0698672580809
Product Group - BDI
M02316
Belt Pitch
8 MM
Belt Style
8M-30 Synchronous Plus
Number of Teeth
30
Mounting Method
Bushed
Flanges
Yes
Keyway Yes/No
Yes
Bushing Size
QT
Minimum Plain Bore
No
Other Features
QD Bushing | Solid Style | Type E1F
Inch - Metric
Metric
Manufacturer URL
https://www.tbwoods.com
Long Description
30MM Belt Width; 8MM Belt Pitch; 8M-30 Synchronous Plus Belt Style; 30 Teeth; 31.75MM Face Width; Bushed; 85.09MM Flange OD; 75.133MM OD; 76.403MM Pitch Diam; Keyway; 12.7 To 38.1MM Bushing Bore Range; QT Bushing; No Minimum Plain Bore
Flange Outside Diameter
3.35 Inch | 85.09 Millimeter
Outside Diameter
2.958 Inch | 75.133 Millimeter
Pitch Diameter
3.008 Inch | 76.403 Millimeter
Belt Width
1.181 Inch | 30 Millimeter
Bore
0 Inch | 0 Millimeter
Bushing Bore Range
1/2 To 1-1/2 Inch | 12.7 To 38.1 Millimeter
Face Width
1.25 Inch | 31.75 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh