https://www.bdiexpress.com/medias/INDXXXPULLEY-SYNC-PG-FL-TL-300x300.jpg?context=bWFzdGVyfHJvb3R8NzU2NnxpbWFnZS9qcGVnfGFEaGlMMmd6WlM4eE1EYzJPREUzTnpVeU9EZzJNaTlKVGtSWVdGaFFWVXhNUlZsZlUxbE9RMTlRUjE5R1RGOVVURjh6TURCNE16QXdMbXB3Wnd8NTFhZTFjOWU2MzIzNTQ1ZjIwZTYwMjI0ZTU4ZThlNDQ0MWQyYzM0N2RiOWE1MzZkMjg5OWFlMzk0NTZiMTA5OQ
GATES
GATES
P36-8MGT-50
GATES GATES
Description
P36-8MGT-50 SYNCHRONOUS PULLEY ; 50MM BELT W 8MM BELT PIT 8M-50
50MM Belt Width; 8MM Belt Pitch; 8MGT-50 Powergrip GT2 Belt Style; 36 Teeth; 53.34MM Face Width; Bushed; 100MM Flange OD; 90.297MM OD; 91.669MM Pitch Diam; Keyway; 12.7 To 42.863MM Bushing Bore Range; 1610 Bushing; No Minimum Plain Bore
Part #
77085036
BDI #
1125674
Details
99.1
USD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/us/enouseStore/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Pulleys---Synchronous/P36-8MGT-50/p/1125674
Your Price
$ 99.10 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
1.25
EAN
0072053459074
Product Group - BDI
M02316
Belt Pitch
8 MM
Belt Style
8MGT-50 Powergrip GT2
Number of Teeth
36
Mounting Method
Bushed
Flanges
Yes
Keyway Yes/No
Yes
Bushing Size
1610
Minimum Plain Bore
No
Other Features
Taper Bushing | Solid Style | Type AF1
Inch - Metric
Metric
Long Description
50MM Belt Width; 8MM Belt Pitch; 8MGT-50 Powergrip GT2 Belt Style; 36 Teeth; 53.34MM Face Width; Bushed; 100MM Flange OD; 90.297MM OD; 91.669MM Pitch Diam; Keyway; 12.7 To 42.863MM Bushing Bore Range; 1610 Bushing; No Minimum Plain Bore
Bushing Bore Range
1/2 To 1-11/16 Inch | 12.7 To 42.863 Millimeter
Belt Width
1.969 Inch | 50 Millimeter
Face Width
2.1 Inch | 53.34 Millimeter
Bore
0 Inch | 0 Millimeter
Outside Diameter
3.555 Inch | 90.297 Millimeter
Pitch Diameter
3.609 Inch | 91.669 Millimeter
Flange Outside Diameter
3.937 Inch | 100 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh