Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

P40-5MGT-15-MPB https://www.bdiexpress.com/medias/INDXXXPULLEY-SYNC-PG-FL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTg1Nzh8aW1hZ2UvanBlZ3xhRGMwTDJneVlTOHhNRE13TXprNE9UQTRPREk0Tmk5SlRrUllXRmhRVlV4TVJWbGZVMWxPUTE5UVIxOUdURjh6TURCNE16QXdMbXB3Wnd8ZDFlZjRkNmJjMGIyMzc3YmZjNWYzZDc3OGI0ZDUxY2MzNmMxZTI5M2ViMDI0YTE1YTJmYTAzZWI4NDBhZDBkOQ
18489890 Pulleys - Synchronous 

GATES GATES

P40-5MGT-15-MPB

Description

P40-5MGT-15-MPB SYNCHRONOUS PULLEY ; 15MM BELT W 5MM BELT PIT 5M-15

15MM Belt Width; 5 Millimeter Belt Pitch; 5M-15 Belt Style; 40 Teeth; 17.526MM Face Width; Rough Bore; 69.342MM Flange OD; 62.52MM OD; 63.66MM Pitch Diam; No Keyway; No Bushing; Yes Minimum Plain Bore; 1.313" Max Bore

Part #

77093040

BDI #
18489890

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

54.63 USD 2099-12-31 http://schema.org/NewCondition http://schema.org/InStock Your Price $ 54.63 / each BDIExpress
QTY

Inventory

Total: 3

Brand
Manufacturer Name
GATES
Minimum Buy Quantity
N/A
UNSPSC
26111812
Weight / Kilogram
0.7
EAN
0072053462425
Product Group - BDI
M02316
Belt Pitch
5 MM
Belt Style
5M-15
Number of Teeth
40
Mounting Method
Rough Bore
Flanges
Yes
Keyway Yes/No
No
Bushing Size
No Bushing
Minimum Plain Bore
Yes
Max Bore
1.313
Other Features
Powergrip GT2 Belt Style | Solid Style
Inch - Metric
Metric
Category - BDI
Pulley Synchronous
Harmonized Tariff Code
8483.50.90.80
Noun
Pulley
Keyword String
Synchronous
Manufacturer URL
Manufacturer Item Number
P40-5MGT-15-MPB
Manufacturer Internal Number
7709-3040
Weight / LBS
1.6
Long Description
15MM Belt Width; 5 Millimeter Belt Pitch; 5M-15 Belt Style; 40 Teeth; 17.526MM Face Width; Rough Bore; 69.342MM Flange OD; 62.52MM OD; 63.66MM Pitch Diam; No Keyway; No Bushing; Yes Minimum Plain Bore; 1.313" Max Bore
Pitch Diameter
2.506 Inch | 63.66 Millimeter
Belt Width
0.591 Inch | 15 Millimeter
Bore
0 Inch | 0 Millimeter
Outside Diameter
2.461 Inch | 62.52 Millimeter
Flange Outside Diameter
2.73 Inch | 69.342 Millimeter
Face Width
0.69 Inch | 17.526 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh