https://www.bdiexpress.com/medias/INDXXXPULLEY-SYNC-PG-FL-TL-300x300.jpg?context=bWFzdGVyfHJvb3R8MjM5OTN8aW1hZ2UvanBlZ3xhR1k0TDJnd1lTOHhNREUwT0RVME5EWTNOVGczTUM5SlRrUllXRmhRVlV4TVJWbGZVMWxPUTE5UVIxOUdURjlVVEY4ek1EQjRNekF3TG1wd1p3fGVlZjNkY2I0MjU4ZmE4YmExNDNlZjAwNmM4MTEyZTcxZGVmYmIyY2VhN2M4ZTUyZGQ2ZDMyMjVjOGQ0ODcwNjI
GATES
GATES
P44-8MGT-30
GATES GATES
Description
P44-8MGT-30 SYNCHRONOUS PULLEY ; 30MM BELT W 8MM BELT PIT 8M-30
30MM Belt Width; 8MM Belt Pitch; 8MGT-30 Powergrip GT2 Belt Style; 44 Teeth; 31MM Face Width; Bushed; 121.006MM Flange OD; 110.668MM OD; 112.039MM Pitch Diam; Keyway; 12.7 To 53.975MM Bushing Bore Range; 2012 Bushing; No Minimum Plain Bore
Part #
77083044
BDI #
1125743
Details
105.21
USD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/us/enouseStore/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Pulleys---Synchronous/P44-8MGT-30/p/1125743
Your Price
$ 105.21 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
1.45
EAN
0072053458947
Product Group - BDI
M02316
Belt Pitch
8 MM
Belt Style
8MGT-30 Powergrip GT2
Number of Teeth
44
Mounting Method
Bushed
Flanges
Yes
Keyway Yes/No
Yes
Bushing Size
2012
Minimum Plain Bore
No
Other Features
Taper Bushing | Solid Style | Type AF1
Inch - Metric
Metric
Long Description
30MM Belt Width; 8MM Belt Pitch; 8MGT-30 Powergrip GT2 Belt Style; 44 Teeth; 31MM Face Width; Bushed; 121.006MM Flange OD; 110.668MM OD; 112.039MM Pitch Diam; Keyway; 12.7 To 53.975MM Bushing Bore Range; 2012 Bushing; No Minimum Plain Bore
Flange Outside Diameter
4.764 Inch | 121.006 Millimeter
Bore
0 Inch | 0 Millimeter
Bushing Bore Range
1/2 To 2-1/8 Inch | 12.7 To 53.975 Millimeter
Outside Diameter
4.357 Inch | 110.668 Millimeter
Face Width
1.22 Inch | 31 Millimeter
Belt Width
1.181 Inch | 30 Millimeter
Pitch Diameter
4.411 Inch | 112.039 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh