https://www.bdiexpress.com/medias/INDXXXPULLEY-SYNC-RPP-FL-QD-300x300.jpg?context=bWFzdGVyfHJvb3R8MTg5NjV8aW1hZ2UvanBlZ3xhRFl3TDJnM1lpOHhNREUwT0RVME5UZzFOVFV4T0M5SlRrUllXRmhRVlV4TVJWbGZVMWxPUTE5U1VGQmZSa3hmVVVSZk16QXdlRE13TUM1cWNHY3w1ODNjMzAyMTRjZDNjZWEzYmRkZDRlYThjMjhjNDg2Zjc1ZDM3NjcyYzI5N2FhZmQ2ZGNkYmI1NDA3NzYzMDU0
MARTIN SPROCKET & GR
MARTIN SPROCKET & GR
P4420M170-J
MARTIN SPROCKET & GR MARTIN SPROCKET & GR
Description
P4420M170-J SPROCKET ; HTS-QD
Synchronous Pulley; 170MM Belt Width; 20 Millimeter Belt Pitch; 20M-170 Belt Style; 44 Teeth; 181.102MM Face Width; Bushed; 299.999MM Flange OD; 275.793MM OD; 280.111MM Pitch Diam; Yes Keyway; 50 To 115MM Bushing Bore Range; J Bushing; No Minimum Plain Bore
Part #
P4420M170-J
BDI #
610347
Details
1321.34
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/enouseStore/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Pulleys---Synchronous/P4420M170-J/p/610347
Your Price
$ 1,321.34 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111812
Weight / Kilogram
44.052
EAN
0697950441603
Product Group - BDI
M02316
Belt Pitch
20 MM
Belt Style
20M-170
Number of Teeth
44
Mounting Method
Bushed
Flanges
Yes
Keyway Yes/No
Yes
Bushing Size
J
Minimum Plain Bore
No
Max Bore
0
Other Features
HTD Belt Style | QD Bushing | Solid Style
Inch - Metric
Metric
Category - BDI
Pulley Synchronous
Harmonized Tariff Code
8483.50.90.80
Noun
Pulley
Keyword String
Synchronous
Weight / LBS
81
Long Description
Synchronous Pulley; 170MM Belt Width; 20 Millimeter Belt Pitch; 20M-170 Belt Style; 44 Teeth; 181.102MM Face Width; Bushed; 299.999MM Flange OD; 275.793MM OD; 280.111MM Pitch Diam; Yes Keyway; 50 To 115MM Bushing Bore Range; J Bushing; No Minimum Plain Bore
Flange Outside Diameter
11.811 Inch | 299.999 Millimeter
Pitch Diameter
11.028 Inch | 280.111 Millimeter
Face Width
7.13 Inch | 181.102 Millimeter
Outside Diameter
10.858 Inch | 275.793 Millimeter
Bore
0 Inch | 0 Millimeter
Bushing Bore Range
1-1/4 To 4-1/2 Inch | 50 To 115 Millimeter
Belt Width
6.693 Inch | 170 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh