https://www.bdiexpress.com/medias/INDXXXPULLEY-SYNC-RPP-FL-QD-300x300.jpg?context=bWFzdGVyfHJvb3R8MTg5NjV8aW1hZ2UvanBlZ3xhRFl3TDJnM1lpOHhNREUwT0RVME5UZzFOVFV4T0M5SlRrUllXRmhRVlV4TVJWbGZVMWxPUTE5U1VGQmZSa3hmVVVSZk16QXdlRE13TUM1cWNHY3w1ODNjMzAyMTRjZDNjZWEzYmRkZDRlYThjMjhjNDg2Zjc1ZDM3NjcyYzI5N2FhZmQ2ZGNkYmI1NDA3NzYzMDU0
DODGE
DODGE
P56-8M-20-SDS HTD
DODGE DODGE
Description
P56-8M-20-SDS HTD SYNCH SPROCKET
Pulley, Synchronous; 20MM Belt Width; 8 Millimeter Belt Pitch; 8M-20 Belt Style; 56 Teeth; 22.225MM Face Width; Bushed; 151.13MM Flange OD; 141.23MM Outside Diameter; 142.6MM Pitch Diameter; Keyway; SDS Bushing; No Minimum Plain Bore
Part #
110712
BDI #
254562
Details
140.28
USD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/us/enouseStore/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Pulleys---Synchronous/P56-8M-20-SDS-HTD/p/254562
Your Price
$ 140.28 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111812
Weight / Kilogram
2.125
EAN
0782475264209
Product Group - BDI
M02316
Belt Pitch
8 Millimeter
Belt Style
8M-20
Number of Teeth
56
Mounting Method
Bushed
Flanges
Yes
Keyway Yes/No
Yes
Bushing Size
SDS
Minimum Plain Bore
No
Other Features
Hawk PD Belt Style | QD Bushing | Solid Style
Inch - Metric
Metric
Category - BDI
Pulley Synchronous
Harmonized Tariff Code
8483.50.90.80
Noun
Pulley
Keyword String
Synchronous
Manufacturer URL
https://dodgeindustrial.com
Weight / LBS
5.3
Long Description
Pulley, Synchronous; 20MM Belt Width; 8 Millimeter Belt Pitch; 8M-20 Belt Style; 56 Teeth; 22.225MM Face Width; Bushed; 151.13MM Flange OD; 141.23MM Outside Diameter; 142.6MM Pitch Diameter; Keyway; SDS Bushing; No Minimum Plain Bore
Outside Diameter
5.56 Inch | 141.23 Millimeter
Flange Outside Diameter
5.95 Inch | 151.13 Millimeter
Bushing Bore Range
1/2 To 2 Inch | 14 To 48 Millimeter
Face Width
0.875 Inch | 22.225 Millimeter
Pitch Diameter
5.614 Inch | 142.6 Millimeter
Belt Width
0.787 Inch | 20 Millimeter
Bore
0 Inch | 0 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh