https://www.bdiexpress.com/medias/INDXXXPULLEY-SYNC-RPP-FL-QD-300x300.jpg?context=bWFzdGVyfHJvb3R8MTg5NjV8aW1hZ2UvanBlZ3xhRFl3TDJnM1lpOHhNREUwT0RVME5UZzFOVFV4T0M5SlRrUllXRmhRVlV4TVJWbGZVMWxPUTE5U1VGQmZSa3hmVVVSZk16QXdlRE13TUM1cWNHY3w1ODNjMzAyMTRjZDNjZWEzYmRkZDRlYThjMjhjNDg2Zjc1ZDM3NjcyYzI5N2FhZmQ2ZGNkYmI1NDA3NzYzMDU0
DODGE
DODGE
P56-8M-50-SK HTD
DODGE DODGE
Description
P56-8M-50-SK HTD SYNCH SPROCKET
Pulley, Synchronous; 50MM Belt Width; 8 Millimeter Belt Pitch; 8M-50 Belt Style; 56 Teeth; 53.975MM Face Width; Bushed; 151.13MM Flange OD; 141.23MM Outside Diameter; 142.6MM Pitch Diameter; Keyway; SK Bushing; No Minimum Plain Bore
Part #
110749
BDI #
254595
Details
158.16
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/enouseStore/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Pulleys---Synchronous/P56-8M-50-SK-HTD/p/254595
Your Price
$ 158.16 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111812
Weight / Kilogram
3.441
EAN
0782475264247
Product Group - BDI
M02316
Belt Pitch
8 Millimeter
Belt Style
8M-50
Number of Teeth
56
Mounting Method
Bushed
Flanges
Yes
Keyway Yes/No
Yes
Bushing Size
SK
Minimum Plain Bore
No
Other Features
Hawk PD Belt Style | QD Bushing | Solid Style
Inch - Metric
Metric
Category - BDI
Pulley Synchronous
Harmonized Tariff Code
8483.50.90.80
Noun
Pulley
Keyword String
Synchronous
Manufacturer URL
https://dodgeindustrial.com
Weight / LBS
9.4
Long Description
Pulley, Synchronous; 50MM Belt Width; 8 Millimeter Belt Pitch; 8M-50 Belt Style; 56 Teeth; 53.975MM Face Width; Bushed; 151.13MM Flange OD; 141.23MM Outside Diameter; 142.6MM Pitch Diameter; Keyway; SK Bushing; No Minimum Plain Bore
Belt Width
1.969 Inch | 50 Millimeter
Bushing Bore Range
1/2 To 2-5/8 Inch | 14 To 60 Millimeter
Pitch Diameter
5.614 Inch | 142.6 Millimeter
Flange Outside Diameter
5.95 Inch | 151.13 Millimeter
Bore
0 Inch | 0 Millimeter
Outside Diameter
5.56 Inch | 141.23 Millimeter
Face Width
2.125 Inch | 53.975 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh