https://www.bdiexpress.com/medias/INDXXXPULLEY-SYNC-HT-WEB-FL-QD-300x300.jpg?context=bWFzdGVyfHJvb3R8MjA2MjN8aW1hZ2UvanBlZ3xhRGxpTDJoalpDOHhNREUwT0RVME5qRTRNekU1T0M5SlRrUllXRmhRVlV4TVJWbGZVMWxPUTE5SVZGOVhSVUpmUmt4ZlVVUmZNekF3ZURNd01DNXFjR2N8NDg0MDAyNTkyY2I1N2NhZTQ2YzgwOWY0NmUyYjUzNDkyOTE3MTZhNmIyNWRiMzBjYzI3Zjk2NzQ3NmQ2MmMzMg
TIMKEN
TIMKEN
P6814M40-E
TIMKEN TIMKEN
Description
P6814M40-E SYNCHRONOUS SPROCKET ; QD BUSHED 101755683
Synchronous Pulley; 40MM Belt Width; 14 MM Belt Pitch; 14M-40 Belt Style; 68 Teeth; 46.05MM Face Width; Bushed; 300.228MM Outside Diameter; 303.022MM Pitch Diameter; Yes Keyway; 35 To 75MM Bushing Bore Range; E Bushing; No Minimum Plain Bore
Part #
P6814M40-E
BDI #
24303548
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/enouseStore/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Pulleys---Synchronous/P6814M40-E/p/24303548
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111812
Weight / Kilogram
14.061
EAN
0070964155665
Product Group - BDI
M02316
Belt Pitch
14 MM
Belt Style
14M-40
Number of Teeth
68
Mounting Method
Bushed
Flanges
Yes
Keyway Yes/No
Yes
Bushing Size
E
Minimum Plain Bore
No
Other Features
QD Bushing | Web Style
Inch - Metric
Metric
Category - BDI
Pulley Synchronous
Harmonized Tariff Code
8483.50.90.80
Noun
Pulley
Keyword String
Synchronous
Manufacturer URL
https://www.timken.com
Weight / LBS
31
Long Description
Synchronous Pulley; 40MM Belt Width; 14 MM Belt Pitch; 14M-40 Belt Style; 68 Teeth; 46.05MM Face Width; Bushed; 300.228MM Outside Diameter; 303.022MM Pitch Diameter; Yes Keyway; 35 To 75MM Bushing Bore Range; E Bushing; No Minimum Plain Bore
Bore
0 Inch | 0 Millimeter
Flange Outside Diameter
12.5 Inch | 317.5 Millimeter
Pitch Diameter
11.93 Inch | 303.022 Millimeter
Bushing Bore Range
7/8 To 3-5/16 Inch | 35 To 75 Millimeter
Face Width
1.813 Inch | 46.05 Millimeter
Outside Diameter
11.82 Inch | 300.228 Millimeter
Belt Width
1.575 Inch | 40 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh