Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

P80-8M-30-SK HTD https://www.bdiexpress.com/medias/INDXXXPULLEY-SYNC-RPP-FL-QD-300x300.jpg?context=bWFzdGVyfHJvb3R8MTg5NjV8aW1hZ2UvanBlZ3xhRFl3TDJnM1lpOHhNREUwT0RVME5UZzFOVFV4T0M5SlRrUllXRmhRVlV4TVJWbGZVMWxPUTE5U1VGQmZSa3hmVVVSZk16QXdlRE13TUM1cWNHY3w1ODNjMzAyMTRjZDNjZWEzYmRkZDRlYThjMjhjNDg2Zjc1ZDM3NjcyYzI5N2FhZmQ2ZGNkYmI1NDA3NzYzMDU0
254582 Pulleys - Synchronous 

DODGE DODGE

P80-8M-30-SK HTD

Description

P80-8M-30-SK HTD SYNCH SPROCKET

Pulley, Synchronous; 30MM Belt Width; 8 Millimeter Belt Pitch; 8M-30 Belt Style; 80 Teeth; 31.75MM Face Width; Bushed; 213.106MM Flange OD; 202.336MM Outside Diameter; 203.72MM Pitch Diameter; Keyway; SK Bushing; No Minimum Plain Bore

Part #

110735

BDI #
254582

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

195.21 USD 2099-12-31 http://schema.org/NewCondition http://schema.org/InStock Your Price $ 195.21 / each BDIExpress
QTY

Inventory

Total: 19

Brand
Manufacturer Name
RBC BEARINGS
Minimum Buy Quantity
N/A
UNSPSC
26111812
Weight / Kilogram
5.085
EAN
0782475265503
Product Group - BDI
M02316
Belt Pitch
8 Millimeter
Belt Style
8M-30
Number of Teeth
80
Mounting Method
Bushed
Flanges
Yes
Keyway Yes/No
Yes
Bushing Size
SK
Minimum Plain Bore
No
Other Features
Hawk PD Belt Style | QD Bushing | Web Style
Inch - Metric
Metric
Category - BDI
Pulley Synchronous
Harmonized Tariff Code
8483.50.90.80
Noun
Pulley
Keyword String
Synchronous
Manufacturer URL
https://dodgeindustrial.com
Weight / LBS
11.8
Long Description
Pulley, Synchronous; 30MM Belt Width; 8 Millimeter Belt Pitch; 8M-30 Belt Style; 80 Teeth; 31.75MM Face Width; Bushed; 213.106MM Flange OD; 202.336MM Outside Diameter; 203.72MM Pitch Diameter; Keyway; SK Bushing; No Minimum Plain Bore
Pitch Diameter
8.02 Inch | 203.72 Millimeter
Bore
0 Inch | 0 Millimeter
Face Width
1.25 Inch | 31.75 Millimeter
Outside Diameter
7.966 Inch | 202.336 Millimeter
Bushing Bore Range
1/2 To 2-5/8 Inch | 14 To 60 Millimeter
Belt Width
1.181 Inch | 30 Millimeter
Flange Outside Diameter
8.39 Inch | 213.106 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh