Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

TL26H150-2012 https://www.bdiexpress.com/medias/INDXXXPULLEY-SYNC-H-FL-TL-300x300.jpg?context=bWFzdGVyfHJvb3R8Mzc5NTl8aW1hZ2UvanBlZ3xhR0U1TDJnMll5OHhNREk1TURRNU5EZ3pNalkzTUM5SlRrUllXRmhRVlV4TVJWbGZVMWxPUTE5SVgwWk1YMVJNWHpNd01IZ3pNREF1YW5Cbnw1YjllOTMxMDc1ODI0NGY1YmEwYmE4Nzc3NWQ3MmJhYTY2Y2Q1MzE0YWE5OWFjZmZmYTAxZmQxOGYxMWUyMzNm
255340 Pulleys - Synchronous 

DODGE DODGE

TL26H150-2012

Description

TL26H150-2012 SYNCHRONOUS SPROCKET ; 1-1/2" BELT WID 1/2"CH BELT PIT H STYLE

1-1/2" Belt Width; 1/2 Inch Belt Pitch; H Belt Style; 26 Teeth; 1-13/16" Face Width; Bushed; 4.78" Flange OD; 4.084" Outside Diameter; 4.138" Pitch Diameter; Yes Keyway; 1/2 To 2-1/8" Bushing Bore Range; 2012 Bushing; No Minimum Plain Bore

Part #

113665

BDI #
255340

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

80.64 USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 80.64 / each BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
RBC BEARINGS
Minimum Buy Quantity
N/A
UNSPSC
26111812
Weight / Kilogram
1.474
EAN
0782475088522
Product Group - BDI
M02316
Belt Pitch
1/2 Inch
Belt Style
H
Number of Teeth
26
Mounting Method
Bushed
Flanges
Yes
Keyway Yes/No
Yes
Bushing Size
2012
Minimum Plain Bore
No
Max Bore
0
Other Features
Taper Lock Bushing | Solid Style
Inch - Metric
Inch
Category - BDI
Pulley Synchronous
Harmonized Tariff Code
8483.50.90.80
Noun
Pulley
Keyword String
Synchronous
Manufacturer URL
https://dodgeindustrial.com
Manufacturer Item Number
TL26H150-2012
Manufacturer Internal Number
113665
Weight / LBS
3.2
Long Description
1-1/2" Belt Width; 1/2 Inch Belt Pitch; H Belt Style; 26 Teeth; 1-13/16" Face Width; Bushed; 4.78" Flange OD; 4.084" Outside Diameter; 4.138" Pitch Diameter; Yes Keyway; 1/2 To 2-1/8" Bushing Bore Range; 2012 Bushing; No Minimum Plain Bore
Face Width
1.813 Inch | 46.05 Millimeter
Outside Diameter
4.084 Inch | 103.73 Millimeter
Pitch Diameter
4.138 Inch | 105.11 Millimeter
Flange Outside Diameter
4.78 Inch | 121.412 Millimeter
Belt Width
1.5 Inch | 38.1 Millimeter
Bore
0 Inch | 0 Millimeter
Bushing Bore Range
1/2 To 2-1/8 Inch | 14 To 50 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh