BROWNING
BROWNING
2B5V124
BROWNING BROWNING
Description
2B5V124 V-BELT PULLEY SHEAVE ; 2 GROOVE 12.68"OD
Transmission Pulley; 2 Grooves; 12.68" Outside Diameter; Bushed; B Bushing Series; A | B | 5V Belt Series; 12" Pitch Minimum; 12-1/2" Pitch Maximum; 1/2 To 2-7/16" Bushing Bore Range; Keyway
Part #
3694072
BDI #
328953
![WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov](/_ui/desktop/new/img/icons/p65-warning.png)
Details
187.49
USD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/us/enouseStore/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Sheaves---Fixed-Pitch/2B5V124/p/328953
Your Price
$ 187.49 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111806
Weight / Kilogram
7.76
EAN
0662289034260
Product Group - BDI
M02350
Number of Grooves
2
Mounting Method
Bushed
Bushing Size
B
Belt Series
A | B | 5V
Keyway Yes/No
Yes
Minimum Plain Bore
No
Other Features
Split Taper Bushing | Arm Style | Type 4
Inch - Metric
Inch
Category - BDI
Sheave - Fixed Pitch
Harmonized Tariff Code
8483.50.90.40
Noun
Pulley
Keyword String
Transmission
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
2B5V124
Manufacturer Internal Number
3694072
Weight / LBS
17.1
Long Description
Transmission Pulley; 2 Grooves; 12.68" Outside Diameter; Bushed; B Bushing Series; A | B | 5V Belt Series; 12" Pitch Minimum; 12-1/2" Pitch Maximum; 1/2 To 2-7/16" Bushing Bore Range; Keyway
Pitch Diameter Maximum
12.5 Inch | 317.5 Millimeter
Outside Diameter
12.68 Inch | 322.072 Millimeter
Bore
0 Inch | 0 Millimeter
Pitch Diameter Minimum
12 Inch | 304.8 Millimeter
Bushing Bore Range
1/2 To 2-7/16 Inch | 12.7 To 61.913 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh