https://www.bdiexpress.com/medias/INDXXXPULLEY-FXD-5G-TL-KW-WEB2-300x300.jpg?context=bWFzdGVyfHJvb3R8Mjg5MDN8aW1hZ2UvanBlZ3xhRGc1TDJnME5DOHhNREV4TXpVNU1qZzFNalV4TUM5SlRrUllXRmhRVlV4TVJWbGZSbGhFWHpWSFgxUk1YMHRYWDFkRlFqSmZNekF3ZURNd01DNXFjR2N8YmVjN2U1ZGMwNTUwZDZkNGY5NzU0OWE3ODExY2FlOTBmY2E5MTQxYzBmN2YyNjJhMzI2OGI3MzhmNGI4NmQwOQ
DODGE
DODGE
5/8V13.2-4040
DODGE DODGE
Description
5-8V13.2-4040 TAPER LOCK V-BELT SHEAVE ; NON RETURNABLE
5 Grooves; 13.2" Outside Diameter; Bushed; 4040 Bushing Series; 8V Belt Series; 13" Pitch Minimum; 13" Pitch Maximum; 1-7/16 To 4-7/16" Bushing Bore Range; Keyway
Part #
110959
BDI #
254736
Details
653.52
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/enouseStore/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Sheaves---Fixed-Pitch/5-8V13-2-4040/p/254736
Your Price
$ 653.52 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111806
Weight / Kilogram
43.681
EAN
0782475652709
Product Group - BDI
M02350
Number of Grooves
5
Mounting Method
Bushed
Bushing Size
4040
Belt Series
8V
Keyway Yes/No
Yes
Minimum Plain Bore
No
Max Bore
0
Other Features
Taper Lock Bushing | Web Style
Inch - Metric
Inch
Category - BDI
Sheave - Fixed Pitch
Harmonized Tariff Code
8483.50.90.40
Noun
Pulley
Keyword String
Transmission
Manufacturer URL
https://dodgeindustrial.com
Manufacturer Item Number
5/8V13.2-4040 (110094)
Long Description
5 Grooves; 13.2" Outside Diameter; Bushed; 4040 Bushing Series; 8V Belt Series; 13" Pitch Minimum; 13" Pitch Maximum; 1-7/16 To 4-7/16" Bushing Bore Range; Keyway
Pitch Diameter Maximum
13 Inch | 330.2 Millimeter
Belt Width Minimum
1 Inch | 25.4 Millimeter
Pitch Diameter Minimum
13 Inch | 330.2 Millimeter
Outside Diameter
13.2 Inch | 335.28 Millimeter
Bushing Bore Range
1-7/16 To 4-7/16 Inch | 48 To 100 Millimeter
Belt Width Maximum
1 Inch | 25.4 Millimeter
Bore
0 Inch | 0 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh