14 X 2.5-3020 TL FF PUL
Description
14 X 2.5-3020 TL FF VAR SPEED PULLEY ; FLAT FACE 2" LTB 3020 BUSHING
Part # 330258
BDI # 275168
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
14
Length Thru Bore - Millimeter:
50.8
Length Thru Bore - Inch:
2
Face Width - Millimeter:
63.5
Face Width - Inch:
2.5
Other Features:
Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing | Arm Style
Mounting Method:
Bushed
Face Type:
Straight Face
Product Name:
Pulley