Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

MS-97 1-1/8 https://www.bdiexpress.com/medias/INDXXXPULLEY-VAR-MS-1G-FB-KW-300x300.jpg?context=bWFzdGVyfHJvb3R8MzUyOTZ8aW1hZ2UvanBlZ3xhR1V6TDJneVl5ODRPVFl3TnpReU1EazJPVEkyTG1wd1p3fDRjZDQ3YzA3MDYwY2IxYWNjNGIwZGI2MDIzZjhiYTk2MmM0ZmYxYWQ3NTY1MjlkYmM1NjEzMDA4MjdjMjY2ZjQ
988095 Sheaves - Variable Speed 

TB WOODS TB WOODS

MS-97 1-1/8

Description

MS97118 VARIABLE SPEED PULLEY

1-1/8" Bore; 1 Grooves; 10" Outside Diameter; Finished Bore; No Bushing; 2926V Belt Series; 3-1/4" Pitch Dia Min; 9-3/4" Pitch Dia Max; 2-1/16" Face Wid Min; 3-9/16" Face Wid Max; Keyway; Spring Loaded Adjustment Method

Part #

MS97118

BDI #
988095

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

1612.34 USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 1,612.34 / each BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
REGAL REXNORD
Minimum Buy Quantity
N/A
UNSPSC
26111813
Weight / Kilogram
12.797
EAN
0698672720151
Product Group - BDI
M02354
Belt Series
2926V
Number of Grooves
1
Mounting Method
Finished Bore
Bushing Size
No Bushing
Keyway Yes/No
Yes
Adjustment Method
Spring Loaded
Other Features
Precision Balanced | Oil Lubrication
Inch - Metric
Inch
Minimum Plain Bore
No
Max Bore
0
Category - BDI
Sheave - Variable Speed
Harmonized Tariff Code
8483.50.90.40
Noun
Pulley
Keyword String
Variable Speed
Manufacturer URL
https://www.tbwoods.com
Manufacturer Item Number
MS97118
Manufacturer Internal Number
MS97118
Weight / LBS
28
Long Description
1-1/8" Bore; 1 Grooves; 10" Outside Diameter; Finished Bore; No Bushing; 2926V Belt Series; 3-1/4" Pitch Dia Min; 9-3/4" Pitch Dia Max; 2-1/16" Face Wid Min; 3-9/16" Face Wid Max; Keyway; Spring Loaded Adjustment Method
Pitch Diameter Maximum
9.75 Inch | 247.65 Millimeter
Face Width Maximum
3.563 Inch | 90.5 Millimeter
Bore
1.125 Inch | 28.575 Millimeter
Belt Width Maximum
1.813 Inch | 46.05 Millimeter
Belt Width Minimum
1.813 Inch | 46.05 Millimeter
Face Width Minimum
2.063 Inch | 52.4 Millimeter
Outside Diameter
10 Inch | 254 Millimeter
Pitch Diameter Minimum
3.25 Inch | 82.55 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh