https://www.bdiexpress.com/medias/INDDODPULLEY-VAR-MVS-2G-FB-KW-300x300.jpg?context=bWFzdGVyfHJvb3R8MjAxNDR8aW1hZ2UvanBlZ3xhR05tTDJnMk1DOHhNRFkyTURnd05qQTVPRGszTkM5SlRrUkVUMFJRVlV4TVJWbGZWa0ZTWDAxV1UxOHlSMTlHUWw5TFYxOHpNREI0TXpBd0xtcHdad3w5NzljOTliMzUxZGYwN2ZkYTEzMDc3ZTRkY2QyMDcyZTQzYzRlNTE1MjQ5YjljYzBiZDg1OTg2NzJmNjIzMzVh
DODGE
DODGE
MVS190X1-7/8
DODGE DODGE
Description
JVS190 X 1-7/8 FHP FIXED BORE SHEAVE
Pulley, Variable Speed; 1-7/8" Bore; 2 Grooves; 7.48" Outside Diameter; Finished Bore; No Bushing; A | B | 3V | 5V Belt Series; 5.6" Pitch Dia Min; 7.32" Pitch Dia Max; 1.73" Face Wid Min; 2.59" Face Wid Max; Keyway; Manual Turn Adjustment Method
Part #
MVS190X1-7/8
BDI #
631056
Details
643.12
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/enouseStore/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Sheaves---Variable-Speed/MVS190X1-7-8/p/631056
Your Price
$ 643.12 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111813
Weight / Kilogram
9.875
EAN
0775829030254
Product Group - BDI
M02354
Belt Series
A | B | 3V | 5V
Number of Grooves
2
Mounting Method
Finished Bore
Bushing Size
No Bushing
Keyway Yes/No
Yes
Adjustment Method
Manual Turn
Other Features
Solid Style
Inch - Metric
Inch
Minimum Plain Bore
No
Category - BDI
Sheave - Variable Speed
Harmonized Tariff Code
8483.50.90.40
Noun
Pulley
Keyword String
Variable Speed
Manufacturer URL
https://dodgeindustrial.com
Long Description
Pulley, Variable Speed; 1-7/8" Bore; 2 Grooves; 7.48" Outside Diameter; Finished Bore; No Bushing; A | B | 3V | 5V Belt Series; 5.6" Pitch Dia Min; 7.32" Pitch Dia Max; 1.73" Face Wid Min; 2.59" Face Wid Max; Keyway; Manual Turn Adjustment Method
Outside Diameter
7.48 Inch | 189.992 Millimeter
Face Width Minimum
1.73 Inch | 43.942 Millimeter
Belt Width Maximum
0.656 Inch | 16.662 Millimeter
Bore
1.875 Inch | 47.625 Millimeter
Belt Width Minimum
0.5 Inch | 12.7 Millimeter
Face Width Maximum
2.59 Inch | 65.786 Millimeter
Pitch Diameter Maximum
7.32 Inch | 185.928 Millimeter
Pitch Diameter Minimum
5.6 Inch | 142.24 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh