Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

VC51 5/8 SPR https://www.bdiexpress.com/medias/INDXXXPULLEY-VAR-VC-1G-FB-KW-300x300.jpg?context=bWFzdGVyfHJvb3R8MjM2Mjd8aW1hZ2UvanBlZ3xhR1ZpTDJoak5pODRPVFl3TnpReU5EVTNNemMwTG1wd1p3fGMwMDJkNTk3YjRjNjFmNDI0ZDg3OWIyNjBkMmQyODU3MjdiY2QxZjQyZTk1NjEyYmM4MjQyNjY2OTZlZGNiMWQ
989179 Sheaves - Variable Speed 

TB WOODS TB WOODS

VC51 5/8 SPR

Description

VC5158 VARIABLE SPEED PULLEY

5/8" Bore; 1 Grooves; 5-1/4" Outside Diameter; Finished Bore; No Bushing; B Belt Series; 3" Pitch Dia Min; 5.1" Pitch Dia Max; 1.46" Face Wid Min; 1.46" Face Wid Max; Keyway; Spring Loaded Adjustment Method

Part #

VC5158

BDI #
989179

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

390.94 USD 2099-12-31 http://schema.org/NewCondition http://schema.org/InStock Your Price $ 390.94 / each BDIExpress
QTY

Inventory

Total: 1

Brand
Manufacturer Name
REGAL REXNORD
Minimum Buy Quantity
N/A
UNSPSC
26111813
Weight / Kilogram
3.171
EAN
0698672711067
Product Group - BDI
M02354
Belt Series
B
Number of Grooves
1
Mounting Method
Finished Bore
Bushing Size
No Bushing
Keyway Yes/No
Yes
Adjustment Method
Spring Loaded
Other Features
Driven Type
Inch - Metric
Inch
Minimum Plain Bore
No
Max Bore
0
Category - BDI
Sheave - Variable Speed
Harmonized Tariff Code
8483.50.90.40
Noun
Pulley
Keyword String
Variable Speed
Manufacturer URL
https://www.tbwoods.com
Manufacturer Item Number
VC5158
Manufacturer Internal Number
VC5158
Weight / LBS
4.5
Long Description
5/8" Bore; 1 Grooves; 5-1/4" Outside Diameter; Finished Bore; No Bushing; B Belt Series; 3" Pitch Dia Min; 5.1" Pitch Dia Max; 1.46" Face Wid Min; 1.46" Face Wid Max; Keyway; Spring Loaded Adjustment Method
Pitch Diameter Maximum
5.1 Inch | 129.54 Millimeter
Bore
0.625 Inch | 15.875 Millimeter
Face Width Minimum
1.46 Inch | 37.084 Millimeter
Face Width Maximum
1.46 Inch | 37.084 Millimeter
Outside Diameter
5.25 Inch | 133.35 Millimeter
Belt Width Maximum
0.656 Inch | 16.662 Millimeter
Belt Width Minimum
0.656 Inch | 16.662 Millimeter
Pitch Diameter Minimum
3 Inch | 76.2 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh